Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Ceiling-/wall luminaire
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Ceiling-/wall luminaire |
|
Suitable for wall mounting |
No
|
---|---|
Suitable for ceiling mounting |
Yes
|
Suitable for built-in mounting |
No
|
Suitable for surface mounting |
Yes
|
Fit for monitor workplace acc. EN 12464-1 |
No
|
Lamp type |
LED not exchangeable
|
With light source |
Yes
|
Material housing |
Steel
|
Colour housing |
White
|
Material cover |
Plastic, opal
|
Type of grid |
Other
|
Voltage type |
AC
|
Nominal voltage |
220 V
|
Beam angle |
Extreme wide beam >80°
|
Degree of protection (IP) |
IP20
|
Protection class |
I
|
With movement sensor |
No
|
---|---|
With light sensor |
No
|
With air slots |
No
|
Max. system power |
15 W
|
Rated luminous flux acc. IEC 62722-2-1 |
1,175 lm
|
Colour of light |
White
|
Colour temperature |
3,000 K
|
Width |
300
|
Height/depth |
105
|
Length |
300
|
Outer diameter |
300
|
Ambient temperature |
-20
|
Emergency unit integrated |
No
|
Type of dimming |
Not dimmable
|
Lamp power |
15
|
LEDVANCE
OYSTER LED 24W 400MM TRI COLOUR CEILING 5X1 LEDV
Rexel Part: LDVVALOYSTER24WTRI
Min: 1 EAC
Contact your local branch for availability.
LEDVANCE
OYSTER LED 18W 350MM TRI COLOUR CEILING 5X1 LEDV
Rexel Part: LDVVALOYSTER18WTRI
Min: 1 EAC
Contact your local branch for availability.
LEDVANCE
OYSTER LED 13W 250MM TRI COLOUR CEILING 5X1 LEDV
Rexel Part: LDVVALOYSTER13WTRI
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.