
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Light Fittings
  3. Bollard
  4. Luminaire bollard

Luminaire bollard Luminaire bollard (112 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour housing 
Shop by Nominal voltage 
Shop by Colour temperature 
View more (15)

Please wait while we update your results

Showing 49 - 72  of 112 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900
Havit Lighting
BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900

Rexel Part #HVLHV1618T-SS316-240V

Mfr. Number:HV1618T-SS316-240V

Barcode:9350418016294

Rexel Part #HVLHV1618T-SS316-240V

Mfr. Number:HV1618T-SS316-240V

Barcode:9350418016294

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900

Go to Shopping Cart
BOLLARD E27 60WMAX 240V 122X1000MM IP33 BLK
R & C Agency
BOLLARD E27 60WMAX 240V 122X1000MM IP33 BLK

Rexel Part #RCAEXC1081BK

Mfr. Number:EXC1081BK

Rexel Part #RCAEXC1081BK

Mfr. Number:EXC1081BK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

R & C Agency

BOLLARD E27 60WMAX 240V 122X1000MM IP33 BLK

Go to Shopping Cart
BOLLARD LED 12V 445MM CLR DIFFUSER A/TITANIUM
ATOM
BOLLARD LED 12V 445MM CLR DIFFUSER A/TITANIUM

Rexel Part #ATMAT5908/AND/LED

Mfr. Number:12850

Barcode:9336462128503

Rexel Part #ATMAT5908/AND/LED

Mfr. Number:12850

Barcode:9336462128503

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

BOLLARD LED 12V 445MM CLR DIFFUSER A/TITANIUM

Go to Shopping Cart
BOLLARD LED MR16 5W TRI COL 12VDC 600MM 316 SS MAXI 600
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 600MM 316 SS MAXI 600

Rexel Part #HVLHV1616T-SS316-12V

Mfr. Number:HV1616T-SS316-12V

Barcode:9350418016249

Rexel Part #HVLHV1616T-SS316-12V

Mfr. Number:HV1616T-SS316-12V

Barcode:9350418016249

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 600MM 316 SS MAXI 600

Go to Shopping Cart
BOLLARD LED 9W 3000K 350LM 800MM IP54 BLK SETH
CLA Lighting
BOLLARD LED 9W 3000K 350LM 800MM IP54 BLK SETH

Rexel Part #CPLSETH4

Mfr. Number:SETH4

Barcode:9326191024856

Rexel Part #CPLSETH4

Mfr. Number:SETH4

Barcode:9326191024856

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

BOLLARD LED 9W 3000K 350LM 800MM IP54 BLK SETH

Go to Shopping Cart
BOLLARD EXTENSION 380MM POLY POWDER COATED BLK
Havit Lighting
BOLLARD EXTENSION 380MM POLY POWDER COATED BLK

Rexel Part #HVLHV1622BLKEXT

Mfr. Number:HV1622-BLK-EXT

Barcode:9350418007681

Rexel Part #HVLHV1622BLKEXT

Mfr. Number:HV1622-BLK-EXT

Barcode:9350418007681

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD EXTENSION 380MM POLY POWDER COATED BLK

Go to Shopping Cart
BOLLARD EXTENSION 380MM BLK
Havit Lighting
BOLLARD EXTENSION 380MM BLK

Rexel Part #HVLHV1603BLK

Mfr. Number:HV1603-BLK

Barcode:9350418000309

Rexel Part #HVLHV1603BLK

Mfr. Number:HV1603-BLK

Barcode:9350418000309

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD EXTENSION 380MM BLK

Go to Shopping Cart
BOLLARD LED 24W TRI COL 24VDC 1000MM BLACK HIGHLITE
Havit Lighting
BOLLARD LED 24W TRI COL 24VDC 1000MM BLACK HIGHLITE

Rexel Part #HVLHV1626T-BLK-24V

Mfr. Number:HV1626T-BLK-24V

Barcode:9350418000026

Rexel Part #HVLHV1626T-BLK-24V

Mfr. Number:HV1626T-BLK-24V

Barcode:9350418000026

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED 24W TRI COL 24VDC 1000MM BLACK HIGHLITE

Go to Shopping Cart
BOLLARD EXTENSION 380MM FOR AT5908 ANODISED BLACK
ATOM
BOLLARD EXTENSION 380MM FOR AT5908 ANODISED BLACK

Rexel Part #ATMAT5908/EXT/AND/BLK

Mfr. Number:12953

Barcode:9336462129531

Rexel Part #ATMAT5908/EXT/AND/BLK

Mfr. Number:12953

Barcode:9336462129531

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

BOLLARD EXTENSION 380MM FOR AT5908 ANODISED BLACK

Go to Shopping Cart
BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900

Rexel Part #HVLHV1618T-SS316-12V

Mfr. Number:HV1618T-SS316-12V

Barcode:9350418016287

Rexel Part #HVLHV1618T-SS316-12V

Mfr. Number:HV1618T-SS316-12V

Barcode:9350418016287

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900

Go to Shopping Cart
Everyday Essentials
BOLLARD LED MR16 5W TRI COL 12VDC 900MM BLK MAXI 900
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 900MM BLK MAXI 900

Rexel Part #HVLHV1608T-BLK-12V

Mfr. Number:HV1608T-BLK-12V

Barcode:9350418016140

Rexel Part #HVLHV1608T-BLK-12V

Mfr. Number:HV1608T-BLK-12V

Barcode:9350418016140

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 900MM BLK MAXI 900

Go to Shopping Cart
BOLLARD LED E27 9W TRI COL 240V 600MM 316 SS MAXI 600
Havit Lighting
BOLLARD LED E27 9W TRI COL 240V 600MM 316 SS MAXI 600

Rexel Part #HVLHV1616T-SS316-240V

Mfr. Number:HV1616T-SS316-240V

Barcode:9350418016256

Rexel Part #HVLHV1616T-SS316-240V

Mfr. Number:HV1616T-SS316-240V

Barcode:9350418016256

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED E27 9W TRI COL 240V 600MM 316 SS MAXI 600

Go to Shopping Cart
BOLLARD SPIKE MR16 G4 12V H500XD150MM IP44 BLK PAVILLION
Oriel Lighting
BOLLARD SPIKE MR16 G4 12V H500XD150MM IP44 BLK PAVILLION

Rexel Part #ORIOL7719BK

Mfr. Number:OL7719BK

Rexel Part #ORIOL7719BK

Mfr. Number:OL7719BK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Oriel Lighting

BOLLARD SPIKE MR16 G4 12V H500XD150MM IP44 BLK PAVILLION

Go to Shopping Cart
BOLLARD 600MM 304 SS OPL DIFFUSED FINIAL
Brilliant
BOLLARD 600MM 304 SS OPL DIFFUSED FINIAL

Rexel Part #BRI18043/16

Mfr. Number:18043/16

Barcode:9312641180432

Rexel Part #BRI18043/16

Mfr. Number:18043/16

Barcode:9312641180432

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

BOLLARD 600MM 304 SS OPL DIFFUSED FINIAL

Go to Shopping Cart
BOLLARD E27 60WMAX 240V 500MM 304SS ELANORA
CLA Lighting
BOLLARD E27 60WMAX 240V 500MM 304SS ELANORA

Rexel Part #CPLCLA1615S

Mfr. Number:CLA1615S

Barcode:9326191014741

Rexel Part #CPLCLA1615S

Mfr. Number:CLA1615S

Barcode:9326191014741

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

BOLLARD E27 60WMAX 240V 500MM 304SS ELANORA

Go to Shopping Cart
BOLLARD TO SUIT LED LAMP ES BLACK
Sunny Australia Lighting
BOLLARD TO SUIT LED LAMP ES BLACK

Rexel Part #SNYSE7103BK/LGLS

Mfr. Number:SE7103BK/LGLS

Barcode:9328623096981

Rexel Part #SNYSE7103BK/LGLS

Mfr. Number:SE7103BK/LGLS

Barcode:9328623096981

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

BOLLARD TO SUIT LED LAMP ES BLACK

Go to Shopping Cart
BOLLARD SPIKE G4 LED 3.2W 6000K 260LM 225MM A/BRASS ANTIC
Havit Lighting
BOLLARD SPIKE G4 LED 3.2W 6000K 260LM 225MM A/BRASS ANTIC

Rexel Part #HVLHV1454C

Mfr. Number:HV1454C

Barcode:9350418006325

Rexel Part #HVLHV1454C

Mfr. Number:HV1454C

Barcode:9350418006325

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD SPIKE G4 LED 3.2W 6000K 260LM 225MM A/BRASS ANTIC

Go to Shopping Cart
BOLLARD E27 H450XW116MM IP44 BLACK RIBBED MURRAY NO LAMP
Sunny Australia Lighting
BOLLARD E27 H450XW116MM IP44 BLACK RIBBED MURRAY NO LAMP

Rexel Part #SNYSE7017BK

Mfr. Number:SE7017 BK

Barcode:9328623019003

Rexel Part #SNYSE7017BK

Mfr. Number:SE7017 BK

Barcode:9328623019003

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

BOLLARD E27 H450XW116MM IP44 BLACK RIBBED MURRAY NO LAMP

Go to Shopping Cart
BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900
Havit Lighting
BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900

Rexel Part #HVLHV1608T-SS316-240V

Mfr. Number:HV1608T-SS316-240V

Barcode:9350418016171

Rexel Part #HVLHV1608T-SS316-240V

Mfr. Number:HV1608T-SS316-240V

Barcode:9350418016171

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED E27 9W TRI COL 240V 900MM 316 SS MAXI 900

Go to Shopping Cart
BOLLARD LED E27 9W TRI COL 240V 600MM BLK MAXI 600
Havit Lighting
BOLLARD LED E27 9W TRI COL 240V 600MM BLK MAXI 600

Rexel Part #HVLHV1616T-BLK-240V

Mfr. Number:HV1616T-BLK-240V

Barcode:9350418016232

Rexel Part #HVLHV1616T-BLK-240V

Mfr. Number:HV1616T-BLK-240V

Barcode:9350418016232

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED E27 9W TRI COL 240V 600MM BLK MAXI 600

Go to Shopping Cart
BOLLARD LED MR16 5W TRI COL 12VDC 445MM T/ALUM HIGHLITE
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 445MM T/ALUM HIGHLITE

Rexel Part #HVLHV1602T-TTM

Mfr. Number:HV1602T-TTM

Barcode:9350418016058

Rexel Part #HVLHV1602T-TTM

Mfr. Number:HV1602T-TTM

Barcode:9350418016058

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 445MM T/ALUM HIGHLITE

Go to Shopping Cart
BOLLARD LED GU10 5W TRI COL 240V 445MM 316 SS HIGHLITE
Havit Lighting
BOLLARD LED GU10 5W TRI COL 240V 445MM 316 SS HIGHLITE

Rexel Part #HVLHV1601T-SS316

Mfr. Number:HV1601T-SS316

Barcode:9350418016003

Rexel Part #HVLHV1601T-SS316

Mfr. Number:HV1601T-SS316

Barcode:9350418016003

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED GU10 5W TRI COL 240V 445MM 316 SS HIGHLITE

Go to Shopping Cart
BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900

Rexel Part #HVLHV1608T-SS316-12V

Mfr. Number:HV1608T-SS316-12V

Barcode:9350418016164

Rexel Part #HVLHV1608T-SS316-12V

Mfr. Number:HV1608T-SS316-12V

Barcode:9350418016164

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 900MM 316 SS MAXI 900

Go to Shopping Cart
BOLLARD LED MR16 5W TRI COL 12VDC 190MM 316 SS MINI LOUVRED
Havit Lighting
BOLLARD LED MR16 5W TRI COL 12VDC 190MM 316 SS MINI LOUVRED

Rexel Part #HVLHV1615T-SS316-12V

Mfr. Number:HV1615T-SS316-12V

Barcode:9350418016201

Rexel Part #HVLHV1615T-SS316-12V

Mfr. Number:HV1615T-SS316-12V

Barcode:9350418016201

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Havit Lighting

BOLLARD LED MR16 5W TRI COL 12VDC 190MM 316 SS MINI LOUVRED

Go to Shopping Cart
Showing 49 - 72  of 112 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  •  Next
  •  Previous
  • 2
  • 3
  • 4
  •  Next