Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Optical module for signal tower
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Optical module for signal tower |
|
Function |
Continuous light
|
---|---|
Colour |
Clear
|
Outer diameter |
70
|
Operating voltage at AC 50 Hz |
24 V
|
Operating voltage at AC 60 Hz |
24 V
|
Operating voltage at DC |
24 V
|
Voltage type |
AC/DC
|
---|---|
Lamp type |
LED not exchangeable
|
Colour housing |
Black
|
Degree of protection (IP) |
IP65
|
Degree of protection (NEMA) |
4X
|
SCHNEIDER
BASE AND COVER
Rexel Part: SCDXVBC21
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
BUZZER UNIT 12-48VACDC
Rexel Part: SCDXVBC9B
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
HARMONY XVB, COVER FOR MODULAR TOWER LIGHTS, PLASTIC, BLACK, 70MM DIAMETER
Rexel Part: SCDXVBC081
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
BLACK ALU.TUBE 80MM SUPPORT
Rexel Part: SCDXVBZ02
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
BLACK ALU.TUBE 780MM SUPPORT
Rexel Part: SCDXVBZ04
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ADAPTOR FOR SIDE CABLE ENTRY
Rexel Part: SCDXVBC14
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STEADY INTEGRATED LED 24V GREEN
Rexel Part: SCDXVBC2B3
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STEADY INTEGRATED LED 24V RED
Rexel Part: SCDXVBC2B4
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STEADY INTEGRATED LED 24V ORANGE
Rexel Part: SCDXVBC2B5
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STEADY INTEGRATED LED 24V BLUE
Rexel Part: SCDXVBC2B6
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STEADY INTEGRATED LED 24V YELLOW
Rexel Part: SCDXVBC2B8
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.