Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or browse
Upload photoAre you sure you want to delete the photo?
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No Locations Found
Invalid search term. Please provide valid search term!!
No Locations Found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
This product is no longer available to purchase.
Min: 1 EAC
End switch | |
Width sensor | 40 |
---|---|
Diameter sensor | 0 |
Height of sensor | 77 |
Length of sensor | 44 |
Rated operation current Ie at AC-15, 24 V | 0 |
Rated operation current Ie at AC-15, 125 V | 0 |
Rated operation current Ie at AC-15, 230 V | 3 |
Rated operation current Ie at DC-13, 24 V | 0 |
Rated operation current Ie at DC-13, 125 V | 0 |
Rated operation current Ie at DC-13, 230 V | 0.27 |
Switching function | Quick-break switch |
Output electronic | No |
Forced opening | No |
Number of safety auxiliary contacts | 0 |
Number of contacts as normally closed contact | 0 |
Number of contacts as normally open contact | 0 |
Number of contacts as change-over contact | 2 |
Type of interface | None |
Type of interface for safety communication | None |
Construction type housing | Cuboid |
---|---|
Material housing | Metal |
Coating housing | Other |
Type of control element | None |
Alignment of the control element | Other |
Type of electric connection | Cable entry metrical |
With status indication | No |
Suitable for safety functions | No |
Explosion safety category for gas | None |
Explosion safety category for dust | None |
Ambient temperature during operating | -25 °C |
Degree of protection (IP) | IP65 |
Type of switching contact | Simultaneous snap action |
Type | Contact sub assembly only |
Rated current | 3 |
Housing according to norm | DIN EN 50041 |
Number of poles (total) | 2 |
Contacts | 2 x C/O |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.