Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. Sight & Sound
  4. Rotating beacon alarm luminaire
  5. XVR13B05L
  • 
Rotating beacon alarm luminaire - ROT.LIGHT ORANG, LED BASED, 24V - XVR13B05L
Schneiderlogo
Schneider

ROT.LIGHT ORANG, LED BASED, 24V

Rexel Part: 
SCDXVR13B05L
Mfr Number: 
XVR13B05L
Barcode: 
3389119045292

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Pack
6 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
ROT.LIGHT ORANG, LED BASED, 24V

ROT.LIGHT ORANG, LED BASED, 24V

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Youtube
 CAD Link
 ROHS Declaration
Technical Documents
 Back

Technical Documents

 Youtube
 CAD Link
 ROHS Declaration

Product Details



Product Details

This orange beacon is part of the range of rotating beacons Harmony XVR diameter 130mm. It is supplied complete and pre-cabled. Supply voltage is 24V AC/DC and degree of protection is IP 66 and IP 67. It is designed for long distance signaling applications, thanks to the use of “super-bright” LED which provides good illuminating power, a long service life and reduced time for maintenance and also energy saving. It is used mainly in the iron and steel industry, on industrial handling vehicles or for safety applications.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Rotating beacon alarm luminaire
Type of current AC/DC
Lamp holder Other
Electricity consumption 0.125 A
Lamp type LED not exchangeable
Nominal voltage 24 V
 
Power 3 W
Optics Mirror
Colour of lamp hood Orange
Degree of protection (IP) IP67
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company