Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Passive sensor-actuator interface (with cable)
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Passive sensor-actuator interface (with cable) |
|
Connectable conductor cross section |
0.09 mm²
|
---|---|
Type of connector for trunk line |
Other
|
Cable outer diameter for cable gland |
0
|
Length of the preassembled cable |
0 m
|
Cable length configurable |
Yes
|
Number of sensor-/actuator-slots |
1
|
Number of channels per connector slot |
16
|
Type of branches for sensor-/actuator cables |
Other
|
Number of poles sensor/actuator slots |
16
|
Rated voltage |
24 V
|
Pollution degree |
2
|
Operating voltage |
24 V
|
Max. current carrying capacity per I/O signal |
0.5
|
Max. current carrying capacity per socket |
1.8
|
Max. total current |
1.8
|
Diameter contact female |
0
|
Material contact body |
Other copper alloys
|
Material of contact surface |
Other
|
---|---|
Material insulation body |
Other
|
Thread sleeves sensor/actuator slots |
Other
|
With LED indication |
No
|
With potential separation |
No
|
Connection for NPN-sensors |
Yes
|
Fix cable version suitable for cable guide chain |
No
|
Material housing |
Plastic
|
Colour housing |
Grey
|
Operation temperature |
-5 °C
|
Degree of protection (IP) |
IP2X
|
Explosion safety category for gas |
None
|
Explosion safety category for dust |
None
|
Width |
125
|
Height |
70
|
Depth |
67
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.