Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the One-way light barrier
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
One-way light barrier |
|
Scope of delivery of the one-way system |
Transmitter and receiver
|
---|---|
Opening angle |
90 °
|
Pre failure notice |
No
|
With time function |
No
|
Rated switching distance |
15,000
|
Max. switching distance |
20,000
|
Max. output current |
0 mA
|
Reflector included |
No
|
Analogue output 0 V ... 10 V |
No
|
Analogue output 0 mA ... 20 mA |
No
|
Analogue output 4 mA ... 20 mA |
No
|
Analogue output -10 V ... +10 V |
No
|
With other analogue output |
Yes
|
Setting procedure |
Other
|
With communication interface analogue |
No
|
With communication interface AS-Interface |
No
|
With communication interface CANOpen |
No
|
With communication interface DeviceNet |
No
|
With communication interface Ethernet |
No
|
With communication interface INTERBUS |
No
|
With communication interface PROFIBUS |
No
|
With communication interface RS-232 |
No
|
With communication interface RS-422 |
No
|
With communication interface RS-485 |
No
|
With communication interface SSD |
No
|
With communication interface SSI |
No
|
Number of semiconductor outputs with signalling function |
0
|
Number of contact energized outputs with signalling function |
0
|
Number of protected semiconductor outputs |
0
|
Number of protected contact energized outputs |
0
|
Type of interface for safety communication |
Other
|
Type of electric connection |
Connector M12
|
Type of switching output |
Other
|
Type of switch function |
Programmable/configurable
|
Operation agent-safety class |
Safety class 0
|
---|---|
Explosion safety category for gas |
None
|
Explosion safety category for dust |
None
|
Construction type housing |
Cylinder, screw-thread
|
Width sensor |
0
|
Diameter sensor |
18
|
Height of sensor |
0
|
Length of sensor |
88
|
Sensing mode |
Light switching
|
Material of optical surface |
Other
|
Material housing |
Other
|
Max. output current at protected output |
0 mA
|
Min. reflector distance |
0
|
Ambient temperature |
-25 °C
|
Time of reaction |
0
|
Transmission range of the safety field |
0 m
|
Switching frequency |
500 Hz
|
Type of safety acc. IEC 61496-1 |
1
|
Switching voltage of OSSD at state "high" |
0 V
|
Rated control supply voltage Us at AC 50HZ |
0 V
|
Rated control supply voltage Us at AC 60HZ |
0 V
|
Rated control supply voltage Us at DC |
0 V
|
Voltage type |
DC
|
With monitoring function downstream switching devices |
No
|
Laser protection class |
None
|
Wavelength of the sensor |
0 nm
|
Type of light |
Laser diode, infrared light
|
Light dot |
0 mm²
|
AWG-number |
0
|
Material of cable sheath |
Other
|
With restart blockage |
No
|
Suitable for safety functions |
No
|
Degree of protection (IP) |
IP67
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.