Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Light curtain
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Light curtain |
|
Number of semiconductor outputs with signalling function |
0
|
---|---|
Number of contact energized outputs with signalling function |
0
|
Number of protected semiconductor outputs |
2
|
Number of protected contact energized outputs |
0
|
Fade-out possible |
No
|
Type of interface for safety communication |
Other
|
Type of switching output of the OSSD |
PNP
|
Type of electric connection |
Connector M12
|
Operation agent-safety class |
Safety class 1
|
Width sensor |
29.4
|
Height of sensor |
363
|
Length of sensor |
31
|
Detection power for test bodies |
30
|
Explosion safety category for gas |
None
|
Explosion safety category for dust |
None
|
Cascadable |
No
|
Scope of delivery of the one-way system |
Transmitter and receiver
|
Max. output current at protected output |
400 mA
|
Ambient temperature |
-10 °C
|
With muting function |
Yes
|
Override possible |
No
|
---|---|
Time of reaction |
6
|
Resolution of the light curtain |
30
|
Reduced resolution |
No
|
Transmission range of the safety field |
12 m
|
Switching voltage of OSSD at state "high" |
24 V
|
Safety field height |
310
|
Type of safety acc. IEC 61496-1 |
2
|
Rated control supply voltage Us at AC 50HZ |
0 V
|
Rated control supply voltage Us at AC 60HZ |
0 V
|
Rated control supply voltage Us at DC |
24 V
|
Voltage type |
DC
|
With beam coding |
No
|
Clock control possible |
No
|
With monitoring function downstream switching devices |
No
|
Wavelength of the sensor |
950 nm
|
With restart blockage |
Yes
|
Suitable for safety functions |
Yes
|
Degree of protection (IP) |
IP65
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.