Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
PLC analogue I/O-module | |
| Output signal configurable | No |
|---|---|
| Input, current | Yes |
| Height | 41 mm |
| Explosion safety category for gas | None |
| Input, resistor | Yes |
| Output, voltage | No |
| Performance level according to EN ISO 13849-1 | None |
| Input signal, configurable | No |
| Resolution of the analogue inputs | 14 Bit |
| Width | 35 mm |
| Resolution of the analogue outputs | 0 Bit |
| Depth | 15 mm |
| Suitable for safety functions | No |
| Analogue outputs configurable | No |
| Number of analogue inputs | 2 |
|---|---|
| Type of electric connection | Screw connection |
| Input, thermocouple | Yes |
| Number of analogue outputs | 0 |
| Input, voltage | Yes |
| SIL according to IEC 61508 | None |
| Input, resistance thermometer | No |
| Analogue inputs configurable | No |
| Appendant operation agent (Ex ia) | No |
| Explosion safety category for dust | None |
| Power consumption | 1.1 W |
| Output, current | No |
| Appendant operation agent (Ex ib) | No |
SCHNEIDER
CONTROLLER M221-40IO RELAY ETHERNET COM.
Rexel Part: SCDTM221CE40R
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTROLLER M221-24IO RELAY COMPACT
Rexel Part: SCDTM221C24R
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTROLLER M221-16IO TR.PNP ETHERNET COM
Rexel Part: SCDTM221CE16T
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.