Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. PLC
  4. PLC analogue I/O-module
  5. BMXAMM0600
  • 
PLC analogue I/O-module - ANA 4 IN U/I 2 OUT U/I - BMXAMM0600
Schneiderlogo
Schneider

ANA 4 IN U/I 2 OUT U/I

Rexel Part: 
SCDBMXAMM0600
Mfr Number: 
BMXAMM0600
Barcode: 
3595863966268

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
ANA 4 IN U/I 2 OUT U/I

ANA 4 IN U/I 2 OUT U/I

Go to Shopping Cart
  

Technical Documents



Technical Documents

 CAD File
 ROHS Declaration
Technical Documents
 Back

Technical Documents

 CAD File
 ROHS Declaration

Product Details



Product Details

This analog mixed I/O module is part of the Modicon X80 modules It has 4 non - isolated inputs 14/12 bits and 2 non - isolated outputs 12 bits It offers different ranges of voltage/current for each of the inputs / outputs dep
This analog mixed I/O module is part of the Modicon X80 modules. It has 4 non-isolated inputs (14/12 bits) and 2 non-isolated outputs (12 bits). It offers different ranges of voltage or current for each of the inputs / outputs depending on configuration choice. It occupies a single slot on the rack and it has a case which provides IP 20 protection of the electronics.


Technical Specifications



Technical Specifications

PLC analogue I/O-module
Output, current Yes
Input, resistor No
Performance level according to EN ISO 13849-1 None
Suitable for safety functions Yes
Output signal configurable Yes
Output, voltage Yes
Depth 150 mm
Input, thermocouple No
Resolution of the analogue inputs 14 Bit
Type of electric connection Plug-in connection
Input, voltage Yes
Number of analogue inputs 4
Input, current Yes
Explosion safety category for gas Other
 
Resolution of the analogue outputs 12 Bit
Number of analogue outputs 2
Width 0 mm
Appendant operation agent (Ex ib) Yes
SIL according to IEC 61508 None
Appendant operation agent (Ex ia) Yes
Input signal, configurable Yes
Input, resistance thermometer No
Height 100 mm
Power consumption 3.2 W
Analogue inputs configurable Yes
Analogue outputs configurable No
Explosion safety category for dust Other
Share this product
Please check the checkbox below to move along

Related products

  • SPRING TERMINAL STRIP 20 POINTS

    SCHNEIDER

    SPRING TERMINAL STRIP 20 POINTS

    Rexel Part: SCDBMXFTB2020

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    SPRING TERMINAL STRIP 20 POINTS

    SPRING TERMINAL STRIP 20 POINTS

    Go to Shopping Cart

    Contact your local branch for availability.

  • FTB 20 WIRE 5M SHIELDED CABLE

    SCHNEIDER

    FTB 20 WIRE 5M SHIELDED CABLE

    Rexel Part: SCDBMXFTW501S

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    FTB 20 WIRE 5M SHIELDED CABLE

    FTB 20 WIRE 5M SHIELDED CABLE

    Go to Shopping Cart

    Contact your local branch for availability.

  • M580 HSBY CPU LEVEL 2 FOR R IO

    SCHNEIDER

    M580 HSBY CPU LEVEL 2 FOR R IO

    Rexel Part: SCDBMEH582040

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    M580 HSBY CPU LEVEL 2 FOR R IO

    M580 HSBY CPU LEVEL 2 FOR R IO

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company