Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Logic module |
|
| Supporting protocol for TCP/IP |
No
|
|---|---|
| Basic device |
Yes
|
| Radio standard WLAN 802.11 |
No
|
| IO link master |
No
|
| With optical interface |
No
|
| Supporting protocol for LON |
No
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
| Supply voltage AC 60 Hz |
0 V
|
| Depth |
59.5 mm
|
| Explosion safety category for gas |
None
|
| Supporting protocol for PROFINET CBA |
No
|
| Radio standard UMTS |
No
|
| Supporting protocol for PROFIsafe |
No
|
| Certified for UL hazardous location group D (propane) |
No
|
| Number of HW-interfaces RS-232 |
1
|
| Degree of protection (IP) |
IP20
|
| Supporting protocol for EtherNet/IP |
No
|
| Number of analogue outputs |
0
|
| Number of HW-interfaces RS-485 |
0
|
| Number of digital outputs |
10
|
| Supporting protocol for ASI |
No
|
| Certified for UL hazardous location division 1 |
No
|
| Width |
124.6 mm
|
| Supporting protocol for Data-Highway |
No
|
| Supporting protocol for EtherCAT |
No
|
| Voltage type (supply voltage) |
DC
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Radio standard GSM |
No
|
| Supporting protocol for SERCOS |
No
|
| Appendant operation agent (Ex ib) |
No
|
| Number of analogue inputs |
6
|
| Number of HW-interfaces parallel |
0
|
| Height |
90 mm
|
| Certified for UL hazardous location class I |
No
|
| Wall mounting/direct mounting |
Yes
|
| Radio standard GPRS |
No
|
| Supporting protocol for DeviceNet |
No
|
| Switching current |
8 A
|
| Performance level according to EN ISO 13849-1 |
None
|
| Explosion safety category for dust |
None
|
| With display |
Yes
|
| Supporting protocol for CAN |
No
|
| Supporting protocol for other bus systems |
No
|
|---|---|
| Supporting protocol for INTERBUS-Safety |
No
|
| Supply voltage AC 50 Hz |
0 V
|
| Power consumption |
6 W
|
| Supporting protocol for Foundation Fieldbus |
No
|
| Redundancy |
No
|
| Supporting protocol for SUCONET |
No
|
| Supporting protocol for PROFINET IO |
No
|
| Expandable |
Yes
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Number of HW-interfaces RS-422 |
0
|
| SIL according to IEC 61508 |
None
|
| Supporting protocol for DeviceNet Safety |
No
|
| Supporting protocol for PROFIBUS |
No
|
| Number of HW-interfaces USB |
0
|
| Rack-assembly possible |
No
|
| Front built-in possible |
Yes
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Supply voltage DC |
24-24 V
|
| Supporting protocol for KNX |
No
|
| Number of digital inputs |
16
|
| Number of HW-interfaces wireless |
0
|
| Number of HW-interfaces serial TTY |
0
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Suitable for safety functions |
No
|
| Number of HW-interfaces other |
1
|
| Certified for UL hazardous location class III |
No
|
| Radio standard Bluetooth |
No
|
| Certified for UL hazardous location class II |
No
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Expansion device |
No
|
| Supporting protocol for Modbus |
No
|
| Supporting protocol for INTERBUS |
No
|
| With relay output |
Yes
|
| Certified for UL hazardous location division 2 |
No
|
| Appendant operation agent (Ex ia) |
No
|
| With time switch clock |
Yes
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Number of interfaces PROFINET |
0
|
| Rail mounting possible |
Yes
|
| Supporting protocol for SafetyBUS p |
No
|
| Certified for UL hazardous location group A (acetylene) |
No
|
SCHNEIDER
USB CABLE TO CONNECT SR AND PC
Rexel Part: SCDSR2USB01
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
14 I/O Rel. Extension For 24VDC Sr
Rexel Part: SCDSR3XT141BD
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
6 I/O REL. EXTENSION FOR 24VDC SR
Rexel Part: SCDSR3XT61BD
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.