Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Logic module |
|
| Supporting protocol for SUCONET |
No
|
|---|---|
| Front built-in possible |
Yes
|
| Number of analogue inputs |
4
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Explosion safety category for gas |
None
|
| Rack-assembly possible |
No
|
| Supporting protocol for EtherNet/IP |
No
|
| Certified for UL hazardous location division 2 |
No
|
| Supply voltage AC 60 Hz |
0 V
|
| Certified for UL hazardous location class I |
No
|
| Certified for UL hazardous location group D (propane) |
No
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Supporting protocol for PROFINET IO |
No
|
| Radio standard GSM |
No
|
| Radio standard UMTS |
No
|
| Supporting protocol for PROFINET CBA |
No
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Radio standard Bluetooth |
No
|
| Switching current |
8 A
|
| Supporting protocol for Foundation Fieldbus |
No
|
| Certified for UL hazardous location group A (acetylene) |
No
|
| Supporting protocol for DeviceNet Safety |
No
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Power consumption |
3 W
|
| Number of HW-interfaces RS-422 |
0
|
| Redundancy |
No
|
| With optical interface |
No
|
| Radio standard GPRS |
No
|
| Supporting protocol for DeviceNet |
No
|
| Certified for UL hazardous location class II |
No
|
| Supporting protocol for EtherCAT |
No
|
| Supporting protocol for PROFIsafe |
No
|
| Suitable for safety functions |
No
|
| Degree of protection (IP) |
IP20
|
| Supporting protocol for Modbus |
No
|
| Supporting protocol for LON |
No
|
| Expandable |
No
|
| Number of HW-interfaces wireless |
0
|
| Width |
71.2 mm
|
| Supply voltage AC 50 Hz |
0 V
|
| Performance level according to EN ISO 13849-1 |
None
|
| Number of HW-interfaces RS-232 |
1
|
| Expansion device |
No
|
|---|---|
| Supporting protocol for KNX |
No
|
| Supporting protocol for PROFIBUS |
No
|
| Number of HW-interfaces parallel |
0
|
| Number of HW-interfaces USB |
0
|
| Supporting protocol for CAN |
No
|
| Height |
90 mm
|
| Number of digital inputs |
8
|
| Depth |
59.5 mm
|
| With time switch clock |
Yes
|
| Number of HW-interfaces other |
1
|
| Certified for UL hazardous location division 1 |
No
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Supporting protocol for INTERBUS |
No
|
| Number of interfaces PROFINET |
0
|
| Supporting protocol for Data-Highway |
No
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Number of HW-interfaces RS-485 |
0
|
| Supporting protocol for ASI |
No
|
| Supporting protocol for SERCOS |
No
|
| Radio standard WLAN 802.11 |
No
|
| Wall mounting/direct mounting |
Yes
|
| Number of digital outputs |
4
|
| Supply voltage DC |
24-24 V
|
| Number of HW-interfaces serial TTY |
0
|
| SIL according to IEC 61508 |
None
|
| Rail mounting possible |
Yes
|
| IO link master |
No
|
| Appendant operation agent (Ex ib) |
No
|
| Supporting protocol for SafetyBUS p |
No
|
| Supporting protocol for other bus systems |
No
|
| With relay output |
Yes
|
| Appendant operation agent (Ex ia) |
No
|
| Basic device |
Yes
|
| Certified for UL hazardous location class III |
No
|
| Explosion safety category for dust |
None
|
| Voltage type (supply voltage) |
DC
|
| Supporting protocol for TCP/IP |
No
|
| With display |
No
|
| Number of analogue outputs |
0
|
| Supporting protocol for INTERBUS-Safety |
No
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
SCHNEIDER
USB CABLE TO CONNECT SR AND PC
Rexel Part: SCDSR2USB01
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.