Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Logic module |
|
| SIL according to IEC 61508 |
None
|
|---|---|
| Supporting protocol for SafetyBUS p |
No
|
| Supply voltage DC |
24-24 V
|
| Supporting protocol for CAN |
No
|
| Certified for UL hazardous location class II |
No
|
| Switching current |
8 A
|
| Redundancy |
No
|
| Number of analogue outputs |
0
|
| Number of HW-interfaces parallel |
0
|
| Number of HW-interfaces RS-422 |
0
|
| Supporting protocol for Data-Highway |
No
|
| Supporting protocol for EtherNet/IP |
No
|
| Supporting protocol for KNX |
No
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Supporting protocol for other bus systems |
No
|
| Voltage type (supply voltage) |
DC
|
| Supporting protocol for Foundation Fieldbus |
No
|
| Width |
72 mm
|
| IO link master |
No
|
| Supporting protocol for Modbus |
No
|
| Front built-in possible |
Yes
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Basic device |
Yes
|
| Number of digital outputs |
6
|
| Wall mounting/direct mounting |
Yes
|
| Height |
90 mm
|
| Supporting protocol for DeviceNet |
No
|
| Supporting protocol for PROFINET CBA |
No
|
| Supporting protocol for DeviceNet Safety |
No
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Supporting protocol for PROFIBUS |
No
|
| Explosion safety category for dust |
None
|
| Radio standard Bluetooth |
No
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
| Certified for UL hazardous location group D (propane) |
No
|
| Supporting protocol for ASI |
No
|
| Supporting protocol for TCP/IP |
No
|
| Power consumption |
1.1 W
|
| Certified for UL hazardous location group A (acetylene) |
No
|
| Rail mounting possible |
Yes
|
| Radio standard GPRS |
No
|
| Appendant operation agent (Ex ia) |
No
|
| Certified for UL hazardous location division 1 |
No
|
|---|---|
| Radio standard GSM |
No
|
| Supporting protocol for SERCOS |
No
|
| Degree of protection (IP) |
IP20
|
| Certified for UL hazardous location class I |
No
|
| With time switch clock |
No
|
| Number of HW-interfaces USB |
0
|
| With relay output |
Yes
|
| Supporting protocol for INTERBUS |
No
|
| Supporting protocol for PROFIsafe |
No
|
| Supply voltage AC 50 Hz |
0 V
|
| Supply voltage AC 60 Hz |
0 V
|
| Supporting protocol for PROFINET IO |
No
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Supporting protocol for LON |
No
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Expansion device |
Yes
|
| Certified for UL hazardous location class III |
No
|
| Appendant operation agent (Ex ib) |
No
|
| Number of HW-interfaces wireless |
0
|
| Radio standard UMTS |
No
|
| Performance level according to EN ISO 13849-1 |
None
|
| Supporting protocol for INTERBUS-Safety |
No
|
| Number of HW-interfaces other |
0
|
| Explosion safety category for gas |
None
|
| Number of digital inputs |
8
|
| Certified for UL hazardous location division 2 |
No
|
| Number of HW-interfaces RS-232 |
0
|
| Number of interfaces PROFINET |
0
|
| Number of HW-interfaces serial TTY |
0
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Number of analogue inputs |
0
|
| Rack-assembly possible |
No
|
| Number of HW-interfaces RS-485 |
0
|
| Suitable for safety functions |
No
|
| Depth |
59.5 mm
|
| Supporting protocol for EtherCAT |
No
|
| Radio standard WLAN 802.11 |
No
|
| Expandable |
No
|
| Supporting protocol for SUCONET |
No
|
| With display |
No
|
| With optical interface |
No
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.