Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or browse
Upload photoAre you sure you want to delete the photo?
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No Locations Found
Invalid search term. Please provide valid search term!!
No Locations Found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
This product is no longer available to purchase.
Min: 1 EAC
Electric motor | |
Degree of protection (IP) | IP20 |
---|---|
With control unit | Yes |
Output power | 0.75 |
Depth | 136 |
Number of phases input | 3 |
Width | 100 |
Supporting protocol for CAN | Yes |
Number of HW-interfaces RS-485 | 1 |
With PC connection | Yes |
Number of HW-interfaces USB | 1 |
Number of phases output | 3 |
Supporting protocol for DeviceNet | Yes |
---|---|
Supporting protocol for DeviceNet Safety | Yes |
Supporting protocol for PROFIBUS | Yes |
Application in domestic- and commercial area permitted | Yes |
Application in industrial area permitted | Yes |
Supporting protocol for EtherNet/IP | Yes |
Height | 180 |
Supporting protocol for LON | Yes |
Integrated breaking resistance | Yes |
Number of HW-interfaces other | 6 |
Number of HW-interfaces industrial Ethernet | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.