Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Inductive proximity switch
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Inductive proximity switch |
|
Width sensor |
40
|
---|---|
Height of sensor |
40
|
Length of sensor |
117
|
Diameter sensor |
0
|
Mechanical mounting condition for sensor |
Concise
|
Switching distance |
15
|
Suitable for safety functions |
No
|
Type of switch function |
Programmable/configurable
|
Type of switching output |
Two-wire
|
Type of electric connection |
Screw connection
|
Number of semiconductor outputs with signalling function |
1
|
Number of contact energized outputs with signalling function |
0
|
Number of protected semiconductor outputs |
0
|
Number of protected contact energized outputs |
0
|
Type of actuation |
Metallic Target
|
Type of interface |
None
|
Type of interface for safety communication |
None
|
Construction type housing |
Standard construction
|
Coating housing |
Other
|
Cascadable |
No
|
Category according to EN 954-1 |
1
|
SIL according to IEC 61508 |
None
|
Performance level acc. EN ISO 13849-1 |
None
|
---|---|
Max. output current at protected output |
200 mA
|
Supply voltage |
24 V
|
Rated control supply voltage Us at AC 50HZ |
24 V
|
Rated control supply voltage Us at AC 60HZ |
24 V
|
Rated control supply voltage Us at DC |
24 V
|
Voltage type |
AC/DC
|
Switching frequency |
50 Hz
|
With monitoring function downstream switching devices |
No
|
Material housing |
Plastic
|
Compression-resistant |
No
|
Explosion safety category for gas |
None
|
Explosion safety category for dust |
None
|
Interference resistance to magnetic fields |
Immune against magnetic DC- and AC-field
|
Rated voltage |
24
|
Mounting method |
Flush mount
|
Contacts |
1 x N/O, 1 x N/C
|
Wiring system |
2 wire
|
Length |
117
|
Degree of protection (IP) |
IP65, 67 and 69K
|
Type of connection |
Screw connection
|
TELEMECANIQUE
ACCESSORY FOR SENSOR IP68 OUTER COVER FOR XS7 XS8 XT7
Rexel Part: TELXSCZ01
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.