Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
PLC digital I/O-module | |
Supply voltage AC 50 Hz | 100 V |
---|---|
Supply voltage AC 60 Hz | 100 V |
Supply voltage DC | 0 V |
Voltage type of supply voltage | AC |
Number of digital inputs | 16 |
Number of digital outputs | 0 |
Digital inputs configurable | No |
Digital outputs configurable | No |
Input current at signal 1 | 5 mA |
Permitted voltage at input | 85 V |
Type of voltage (input voltage) | AC |
Type of digital output | None |
Output current | 0 |
Permitted voltage at output | 0 V |
Type of output voltage | DC |
Short-circuit protection, outputs available | No |
---|---|
Redundancy | No |
Type of electric connection | Plug-in connection |
Time delay at signal exchange | 10 |
Suitable for safety functions | No |
Category according to EN 954-1 | 1 |
SIL according to IEC 61508 | None |
Performance level acc. EN ISO 13849-1 | None |
Appendant operation agent (Ex ia) | No |
Appendant operation agent (Ex ib) | No |
Explosion safety category for gas | None |
Explosion safety category for dust | None |
Width | 0 |
Height | 100 |
Depth | 150 |
SCHNEIDER
SPRING TERMINAL STRIP 20 POINTS
Rexel Part: SCDBMXFTB2020
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
FTB 20 WIRE 5M CABLE
Rexel Part: SCDBMXFTW501
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.