Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Potentiometer for command devices |
|
| Resistance |
100,000 Ohm
|
|---|---|
| Power consumption |
1 W
|
| Hole diameter |
22 mm
|
| Degree of protection (NEMA) |
4X
|
| Degree of protection (IP) |
IP66
|
|---|---|
| Number of revolutions |
0-3,000,000
|
| Type of electric connection |
Other
|
SCHNEIDER
POTENTIOMETER 6.5MM SHAFT
Rexel Part: SCDZB5AD922
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
POTENTIOMETER 6MM SHAFT
Rexel Part: SCDZB5AD912
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
HARMONY XB5 TIGHTENING TOOL FOR FIXING NUT PLASTIC BLACK
Rexel Part: SCDZB5AZ905
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.