Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Auxiliary contact block
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Auxiliary contact block |
|
Number of contacts as change-over contact |
0
|
---|---|
Number of contacts as normally open contact |
1
|
Number of contacts as normally closed contact |
0
|
Number of fault-signal switches |
0
|
Rated operation current Ie at AC-15, 230 V |
3
|
Type of electric connection |
Screw connection
|
Model |
Half-integrated
|
Mounting method |
Other
|
Lamp holder |
None
|
---|---|
Type of electrical accessory |
Selector Switch Body
|
Suitable for safety functions |
Yes
|
Contacts |
2 x N/O
|
Suitable for push button |
Yes
|
Number of normally open contacts |
1
|
Type of connection |
Screw connection
|
SCHNEIDER
PUSHBUTTON HEAD-GREEN
Rexel Part: SCDZB5AA3
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PUSHBUTTON HEAD-BOOTED GREEN ALT ZB5AP3S
Rexel Part: SCDZB5AP3
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PUSHBUTTON HEAD-I W/G
Rexel Part: SCDZB5AA331
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PUSHBUTTON HEAD-ARROW B/W
Rexel Part: SCDZB5AA334
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PUSHBUTTON HEAD-ARROW W/B
Rexel Part: SCDZB5AA335
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
MUSHROOM HEAD 40MM S/R BLACK
Rexel Part: SCDZB5AC2
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PUSHBUTTON HEAD-BOOTED BLACK ALT ZB5AP2S
Rexel Part: SCDZB5AP2
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
MUSHROOM HEAD 40MM S/R GREEN
Rexel Part: SCDZB5AC3
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
MUSHROOM HEAD 40MM S/R RED
Rexel Part: SCDZB5AC4
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
MUSHROOM HEAD 40MM S/R YELLOW
Rexel Part: SCDZB5AC5
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.