Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Industrial PC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Industrial PC |
|
Supply voltage AC 50 Hz |
100 V
|
---|---|
Supply voltage AC 60 Hz |
100 V
|
Supply voltage DC |
24 V
|
Voltage type of supply voltage |
AC/DC
|
Number of HW-interfaces industrial Ethernet |
2
|
Number of interfaces PROFINET |
0
|
Number of HW-interfaces RS-232 |
1
|
Number of HW-interfaces RS-422 |
1
|
Number of HW-interfaces RS-485 |
1
|
Number of HW-interfaces serial TTY |
0
|
Number of HW-interfaces USB |
4
|
Number of HW-interfaces parallel |
0
|
Number of HW-interfaces Wireless |
0
|
Number of HW-interfaces other |
2
|
Supporting protocol for PROFIBUS |
No
|
Supporting protocol for CAN |
No
|
Supporting protocol for INTERBUS |
No
|
Supporting protocol for ASI |
No
|
Supporting protocol for KNX |
No
|
Supporting protocol for MODBUS |
No
|
Supporting protocol for Data-Highway |
No
|
Supporting protocol for DeviceNet |
No
|
Supporting protocol for SUCONET |
No
|
Supporting protocol for LON |
No
|
Supporting protocol for PROFINET IO |
No
|
Supporting protocol for PROFINET CBA |
No
|
Supporting protocol for SERCOS |
No
|
Supporting protocol for Foundation Fieldbus |
No
|
Supporting protocol for EtherNet/IP |
No
|
Supporting protocol for AS-Interface Safety at Work |
No
|
Supporting protocol for DeviceNet Safety |
No
|
Supporting protocol for INTERBUS-Safety |
No
|
Supporting protocol for PROFIsafe |
No
|
Supporting protocol for SafetyBUS p |
No
|
Supporting protocol for other bus systems |
Yes
|
Radio standard Bluetooth |
No
|
Radio standard WLAN 802.11 |
No
|
Radio standard GPRS |
No
|
Radio standard GSM |
No
|
Radio standard UMTS |
No
|
IO link master |
No
|
---|---|
Suitable for operating system Windows 9x |
No
|
Suitable for operating system Windows 2000 |
No
|
Suitable for operating system Windows XP |
No
|
Suitable for operating system Windows ME |
No
|
Suitable for operating system Windows CE |
No
|
Suitable for operating system Linux |
No
|
Suitable for operating system Windows Vista |
No
|
Suitable for operating system Windows 2003 Server |
No
|
Suitable for operating system Windows 7 |
No
|
Suitable for operating system Windows 8 |
Yes
|
Suitable for other operating system |
No
|
Preinstalled operating system |
Windows 8
|
Max. main memory |
8,000 MB
|
Degree of protection (IP) |
IP40
|
Operation temperature |
0 °C
|
Construction type housing |
Box
|
With hard disc |
Yes
|
Processor type |
Intel Core i7
|
Processor clock rate |
1.7 GHz
|
With graphic card |
Yes
|
With sound card |
No
|
With optical drive |
No
|
With floppy disc drive |
No
|
Number of free AGP-slots |
0
|
Number of free PCI-slots |
2
|
With other storage media |
No
|
Number of free ISA-slots |
0
|
Number of free PCMCIA-slots |
0
|
Number of other free slots |
4
|
Rail mounting possible |
Yes
|
Wall mounting/direct mounting |
Yes
|
Front build in possible |
No
|
Rack-assembly possible |
No
|
Number of storage media bays |
4
|
Suitable for safety functions |
Yes
|
Width |
254
|
Height |
207
|
Depth |
65.2
|
Memory capacity hard disc |
0.008
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.