Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Graphic panel | |
Supply voltage AC 50 Hz | 0 V |
---|---|
Supply voltage AC 60 Hz | 0 V |
Supply voltage DC | 24 V |
Voltage type of supply voltage | DC |
Number of HW-interfaces industrial Ethernet | 2 |
Number of interfaces PROFINET | 0 |
Number of HW-interfaces RS-232 | 1 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces RS-485 | 1 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces USB | 2 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces Wireless | 0 |
Number of HW-interfaces other | 1 |
With SW interfaces | Yes |
Supporting protocol for TCP/IP | No |
Supporting protocol for PROFIBUS | No |
Supporting protocol for CAN | No |
Supporting protocol for INTERBUS | No |
Supporting protocol for ASI | No |
Supporting protocol for KNX | No |
Supporting protocol for MODBUS | Yes |
Supporting protocol for Data-Highway | No |
Supporting protocol for DeviceNet | No |
Supporting protocol for SUCONET | No |
Supporting protocol for LON | No |
Supporting protocol for PROFINET IO | No |
Supporting protocol for PROFINET CBA | No |
Supporting protocol for SERCOS | No |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for EtherNet/IP | Yes |
Supporting protocol for AS-Interface Safety at Work | No |
Supporting protocol for DeviceNet Safety | No |
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for PROFIsafe | No |
Supporting protocol for SafetyBUS p | No |
Supporting protocol for other bus systems | Yes |
Radio standard Bluetooth | No |
Radio standard WLAN 802.11 | No |
---|---|
Radio standard GPRS | No |
Radio standard GSM | No |
Radio standard UMTS | No |
IO link master | Yes |
Type of display | TFT |
With colour display | Yes |
Number of colours of the display | 65,536 |
Number of grey-scales/blue-scales of display | 16 |
Screen diagonal | 3.5 inch |
Number of pixels, horizontal | 320 |
Number of pixels, vertical | 240 |
Useful project memory/user memory | 96,000 |
With numeric keyboard | No |
With alpha numeric keyboard | No |
Number of function buttons, programmable | 6 |
Number of buttons with LED | 0 |
Number of system buttons | 0 |
Touch technology | Resistive touch |
With message indication | Yes |
With message system (incl. buffer and confirmation) | Yes |
Process value representation (output) possible | Yes |
Process default value (input) possible | Yes |
With recipes | Yes |
Number of password levels | 0 |
With printer output | Yes |
Number of online languages | 0 |
Additional software components, loadable | Yes |
Degree of protection (IP), front side | IP65 |
Degree of protection (NEMA), front side | 4X |
Operation temperature | 0 °C |
Rail mounting possible | No |
Wall mounting/direct mounting | Yes |
Suitable for safety functions | No |
Width of the front | 132 |
Height of the front | 106 |
Built-in depth | 42 |
SCHNEIDER
UNI-TELWAY/MODBUS SERIAL LINK - L = 2.5 M - 1 MALE MINI DIN + 1 RJ45
Rexel Part: SCDXBTZ9780
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CABLE FOR XBTNX00 XBTRX00 AND MODICON M3
Rexel Part: SCDXBTZ9980
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
USB GROUNDED CABLE 1M8
Rexel Part: SCDBMXXCAUSBH018
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.