Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
PLC connection cable | |
Function | PLC programming device |
---|---|
Length | 3 m |
Suitable for input board PLC | No |
Suitable for output card PLC | No |
Suitable for digital signals | Yes |
Suitable for analogue signals | No |
---|---|
Type of electrical connection, field-sided | Other |
Type of electrical connection, box-sided | Other |
Number of poles | 6 |
SCHNEIDER
PACK 12 I/O REL. 100-240VAC
Rexel Part: SCDSR2PACKFU
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
PACK 20 I/O REL. 100-240VAC
Rexel Part: SCDSR2PACK2FU
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
PACK 10 I/O REL. 24VDC
Rexel Part: SCDSR3PACKBD
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
PACK 26 I/O REL. 24VDC
Rexel Part: SCDSR3PACK2BD
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.