
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial
  3. Bus System
  4. Power supply for bus system

Power supply for bus system Power supply for bus system (28 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Mounting method 
Shop by Width in number of modular spacings 
Shop by Max. output current 
View more (1)

Please wait while we update your results

Showing 1 - 24  of 28 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

PRO INSTA 16W 24V 0.7A
Weidmuller
PRO INSTA 16W 24V 0.7A

Rexel Part #WEI2580180000

Mfr. Number:2580180000

Rexel Part #WEI2580180000

Mfr. Number:2580180000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

PRO INSTA 16W 24V 0.7A

Go to Shopping Cart
MEAN WELL 24V / 0.63A LOW PROFILE ULTRA SLIM DIN RAIL POWER SUPPLY
Meanwell Power Supplies
MEAN WELL 24V / 0.63A LOW PROFILE ULTRA SLIM DIN RAIL POWER SUPPLY

Rexel Part #MEAHDR-15-24

Mfr. Number:HDR-15-24

Rexel Part #MEAHDR-15-24

Mfr. Number:HDR-15-24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Meanwell Power Supplies

MEAN WELL 24V / 0.63A LOW PROFILE ULTRA SLIM DIN RAIL POWER SUPPLY

Go to Shopping Cart
COMPACT POWER SUPPLY SCS AUTOM
Bticino
COMPACT POWER SUPPLY SCS AUTOM

Rexel Part #BTIE49

Mfr. Number:E49

Rexel Part #BTIE49

Mfr. Number:E49

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bticino

COMPACT POWER SUPPLY SCS AUTOM

Go to Shopping Cart
ADDITIONAL POWER SUPPLY 1 + 2
Bticino
ADDITIONAL POWER SUPPLY 1 + 2

Rexel Part #BTI346020

Mfr. Number:346020

Rexel Part #BTI346020

Mfr. Number:346020

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bticino

ADDITIONAL POWER SUPPLY 1 + 2

Go to Shopping Cart
SITOP PSU8200   120/230VAC - 24VDC 40A
Siemens
SITOP PSU8200 120/230VAC - 24VDC 40A

Rexel Part #SIE6EP33378SB000AY0

Mfr. Number:6EP3337-8SB00-0AY0

Rexel Part #SIE6EP33378SB000AY0

Mfr. Number:6EP3337-8SB00-0AY0

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP PSU8200 120/230VAC - 24VDC 40A

Go to Shopping Cart
SITOP PSU300S 3P 360-550VAC/24VDC 40A
Siemens
SITOP PSU300S 3P 360-550VAC/24VDC 40A

Rexel Part #SIE6EP14372BA20

Mfr. Number:6EP1437-2BA20

Rexel Part #SIE6EP14372BA20

Mfr. Number:6EP1437-2BA20

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP PSU300S 3P 360-550VAC/24VDC 40A

Go to Shopping Cart
SITOP PSU200M 120/230-500VAC 24VDC 5A
Siemens
SITOP PSU200M 120/230-500VAC 24VDC 5A

Rexel Part #SIE6EP13333BA10

Mfr. Number:6EP1333-3BA10

Rexel Part #SIE6EP13333BA10

Mfr. Number:6EP1333-3BA10

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP PSU200M 120/230-500VAC 24VDC 5A

Go to Shopping Cart
SITOP SMART,120W,120/230AC,24VDC.10A,WAL
Siemens
SITOP SMART,120W,120/230AC,24VDC.10A,WAL

Rexel Part #SIE6EP13342AA010AB0

Mfr. Number:6EP1334-2AA01-0AB0

Rexel Part #SIE6EP13342AA010AB0

Mfr. Number:6EP1334-2AA01-0AB0

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP SMART,120W,120/230AC,24VDC.10A,WAL

Go to Shopping Cart
SITOP POWER 2 3PH 360-550VAC-24VDC 10A
Siemens
SITOP POWER 2 3PH 360-550VAC-24VDC 10A

Rexel Part #SIE6EP14342BA20

Mfr. Number:6EP1434-2BA20

Rexel Part #SIE6EP14342BA20

Mfr. Number:6EP1434-2BA20

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP POWER 2 3PH 360-550VAC-24VDC 10A

Go to Shopping Cart
SITOP UPS500 24VDC 15AMP
Siemens
SITOP UPS500 24VDC 15AMP

Rexel Part #SIE6EP19332EC51

Mfr. Number:6EP1933-2EC51

Rexel Part #SIE6EP19332EC51

Mfr. Number:6EP1933-2EC51

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP UPS500 24VDC 15AMP

Go to Shopping Cart
PSU8200 MODULAR 120-230VAC/24VDC 20A
Siemens
PSU8200 MODULAR 120-230VAC/24VDC 20A

Rexel Part #SIE6EP13363BA10

Mfr. Number:6EP1336-3BA10

Rexel Part #SIE6EP13363BA10

Mfr. Number:6EP1336-3BA10

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

PSU8200 MODULAR 120-230VAC/24VDC 20A

Go to Shopping Cart
SITOP REDUNDANCY MOD 24VDC/40A
Siemens
SITOP REDUNDANCY MOD 24VDC/40A

Rexel Part #SIE6EP19613BA21

Mfr. Number:6EP1961-3BA21

Rexel Part #SIE6EP19613BA21

Mfr. Number:6EP1961-3BA21

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP REDUNDANCY MOD 24VDC/40A

Go to Shopping Cart
POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 18 WATTS 0.75A
IMO Pacific
POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 18 WATTS 0.75A

Rexel Part #IPCDPS-1-018-24DC

Mfr. Number:DPS-1-018-24DC

Rexel Part #IPCDPS-1-018-24DC

Mfr. Number:DPS-1-018-24DC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IMO Pacific

POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 18 WATTS 0.75A

Go to Shopping Cart
POWER SUPPLY DIN MOUNT MODULAR 100-240VAC I/P 24VDC O/P 1A
IMO Pacific
POWER SUPPLY DIN MOUNT MODULAR 100-240VAC I/P 24VDC O/P 1A

Rexel Part #IPCMPS-1-024-24DC

Mfr. Number:MPS-1-024-24DC

Rexel Part #IPCMPS-1-024-24DC

Mfr. Number:MPS-1-024-24DC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IMO Pacific

POWER SUPPLY DIN MOUNT MODULAR 100-240VAC I/P 24VDC O/P 1A

Go to Shopping Cart
240W 10A POWER SUPPLY I/P 340-575VAC - O/P 24VDC
IMO Pacific
240W 10A POWER SUPPLY I/P 340-575VAC - O/P 24VDC

Rexel Part #IPCDPS-3-240-24DC

Mfr. Number:DPS-3-240-24DC

Rexel Part #IPCDPS-3-240-24DC

Mfr. Number:DPS-3-240-24DC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IMO Pacific

240W 10A POWER SUPPLY I/P 340-575VAC - O/P 24VDC

Go to Shopping Cart
POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 30 WATTS 1.25A
IMO Pacific
POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 30 WATTS 1.25A

Rexel Part #IPCDPS-1-030-24DC

Mfr. Number:DPS-1-030-24DC

Rexel Part #IPCDPS-1-030-24DC

Mfr. Number:DPS-1-030-24DC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IMO Pacific

POWER SUPPLY 90-265V AC INPUT 24V DC OUTPUT 30 WATTS 1.25A

Go to Shopping Cart
POWER SUPPLY PS1-24V-5A DIN MOUNT
DKSH Australia
POWER SUPPLY PS1-24V-5A DIN MOUNT

Rexel Part #DKH81.000.6530.0

Mfr. Number:81.000.6530.0

Rexel Part #DKH81.000.6530.0

Mfr. Number:81.000.6530.0

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

DKSH Australia

POWER SUPPLY PS1-24V-5A DIN MOUNT

Go to Shopping Cart
COMPACT POWER SUPPLY SCS VID A
Bticino
COMPACT POWER SUPPLY SCS VID A

Rexel Part #BTI346030

Mfr. Number:346030

Rexel Part #BTI346030

Mfr. Number:346030

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bticino

COMPACT POWER SUPPLY SCS VID A

Go to Shopping Cart
SCS POWER SUPPLY 230V
Bticino
SCS POWER SUPPLY 230V

Rexel Part #BTIE46ADCN

Mfr. Number:E46ADCN

Rexel Part #BTIE46ADCN

Mfr. Number:E46ADCN

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bticino

SCS POWER SUPPLY 230V

Go to Shopping Cart
SITOP DC UPS EXPANSION MODULE
Siemens
SITOP DC UPS EXPANSION MODULE

Rexel Part #SIE6EP19355PG01

Mfr. Number:6EP1935-5PG01

Rexel Part #SIE6EP19355PG01

Mfr. Number:6EP1935-5PG01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP DC UPS EXPANSION MODULE

Go to Shopping Cart
POWER SUPPLY 115/230AC
Pepperl & Fuchs
POWER SUPPLY 115/230AC

Rexel Part #PEF238626

Mfr. Number:238626

Rexel Part #PEF238626

Mfr. Number:238626

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pepperl & Fuchs

POWER SUPPLY 115/230AC

Go to Shopping Cart
THREE PHASE CT 250/5 MAX CABLE DIA 18MM 115X65X37
Ipd Group
THREE PHASE CT 250/5 MAX CABLE DIA 18MM 115X65X37

Rexel Part #IPD192T3325

Mfr. Number:192T3325

Rexel Part #IPD192T3325

Mfr. Number:192T3325

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ipd Group

THREE PHASE CT 250/5 MAX CABLE DIA 18MM 115X65X37

Go to Shopping Cart
SITOP UPS1100 BATT MOD 24V 12AH
Siemens
SITOP UPS1100 BATT MOD 24V 12AH

Rexel Part #SIE6EP41350GB000AY0

Mfr. Number:6EP4135-0GB00-0AY0

Rexel Part #SIE6EP41350GB000AY0

Mfr. Number:6EP4135-0GB00-0AY0

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP UPS1100 BATT MOD 24V 12AH

Go to Shopping Cart
SITOP PSU200M,120/230V-500VAC/24VDC,10A
Siemens
SITOP PSU200M,120/230V-500VAC/24VDC,10A

Rexel Part #SIE6EP13343BA10

Mfr. Number:6EP1334-3BA10

Rexel Part #SIE6EP13343BA10

Mfr. Number:6EP1334-3BA10

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

SITOP PSU200M,120/230V-500VAC/24VDC,10A

Go to Shopping Cart
Showing 1 - 24  of 28 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next