
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Hardware
  3. Tape
  4. Adhesive tape

Adhesive tape Adhesive tape (248 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Length 
Shop by Width 
View more (4)

Please wait while we update your results

Showing 1 - 24  of 248 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 11
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

CABLE TIE ROLL HOOK AND LOOP 50MX12MM
Bizline
CABLE TIE ROLL HOOK AND LOOP 50MX12MM

Rexel Part #BIZ300112

Mfr. Number:BIZ300112

Rexel Part #BIZ300112

Mfr. Number:BIZ300112

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CABLE TIE ROLL HOOK AND LOOP 50MX12MM

Go to Shopping Cart
CABLE TIE ROLL HOOK AND LOOP 25MX19MM
Bizline
CABLE TIE ROLL HOOK AND LOOP 25MX19MM

Rexel Part #BIZ300113

Mfr. Number:BIZ300113

Rexel Part #BIZ300113

Mfr. Number:BIZ300113

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CABLE TIE ROLL HOOK AND LOOP 25MX19MM

Go to Shopping Cart
Everyday Essentials
DUCT TAPE 30M - GREY
Bizline
DUCT TAPE 30M - GREY

Rexel Part #BIZDT30GY

Mfr. Number:BIZDT30GY

Barcode:3700420338253

Rexel Part #BIZDT30GY

Mfr. Number:BIZDT30GY

Barcode:3700420338253

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

DUCT TAPE 30M - GREY

Go to Shopping Cart
Everyday Essentials
DOUBLED SIDED FOAM TAPE 12MM X 10M
Bizline
DOUBLED SIDED FOAM TAPE 12MM X 10M

Rexel Part #BIZ390490

Mfr. Number:BIZ390490

Barcode:3700882179371

Rexel Part #BIZ390490

Mfr. Number:BIZ390490

Barcode:3700882179371

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

DOUBLED SIDED FOAM TAPE 12MM X 10M

Go to Shopping Cart
Everyday Essentials
DOUBLED SIDED FOAM TAPE 18MM X 10M
Bizline
DOUBLED SIDED FOAM TAPE 18MM X 10M

Rexel Part #BIZ390491

Mfr. Number:BIZ390491

Barcode:3700882179388

Rexel Part #BIZ390491

Mfr. Number:BIZ390491

Barcode:3700882179388

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

DOUBLED SIDED FOAM TAPE 18MM X 10M

Go to Shopping Cart
Everyday Essentials
DUCT TAPE 30M - BLACK
Bizline
DUCT TAPE 30M - BLACK

Rexel Part #BIZDT30BK

Mfr. Number:BIZDT30BK

Barcode:3700420338246

Rexel Part #BIZDT30BK

Mfr. Number:BIZDT30BK

Barcode:3700420338246

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

DUCT TAPE 30M - BLACK

Go to Shopping Cart
Everyday Essentials
DOUBLED SIDED FOAM TAPE 24MM X 10M
Bizline
DOUBLED SIDED FOAM TAPE 24MM X 10M

Rexel Part #BIZ390492

Mfr. Number:BIZ390492

Barcode:3700882179395

Rexel Part #BIZ390492

Mfr. Number:BIZ390492

Barcode:3700882179395

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

DOUBLED SIDED FOAM TAPE 24MM X 10M

Go to Shopping Cart
TAPE ROLL HOOK + LOOP 20MM X 10M BLACK 10M ROLL
Bizline
TAPE ROLL HOOK + LOOP 20MM X 10M BLACK 10M ROLL

Rexel Part #BIZ300111

Mfr. Number:BIZ300111

Barcode:3700420335627

Rexel Part #BIZ300111

Mfr. Number:BIZ300111

Barcode:3700420335627

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

TAPE ROLL HOOK + LOOP 20MM X 10M BLACK 10M ROLL

Go to Shopping Cart
VENTILATION TAPE ALUMINIUM 50MM X 50M SILVER
Bizline
VENTILATION TAPE ALUMINIUM 50MM X 50M SILVER

Rexel Part #BIZ351021

Mfr. Number:BIZ351021

Barcode:3700420311089

Rexel Part #BIZ351021

Mfr. Number:BIZ351021

Barcode:3700420311089

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

VENTILATION TAPE ALUMINIUM 50MM X 50M SILVER

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL RAINBOW (10 ROLLS ) 19MMX20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL RAINBOW (10 ROLLS ) 19MMX20M

Rexel Part #3ME161019X20MRBW

Mfr. Number:3ME161019X20MRBW

Barcode:9310063058537

Rexel Part #3ME161019X20MRBW

Mfr. Number:3ME161019X20MRBW

Barcode:9310063058537

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL RAINBOW (10 ROLLS ) 19MMX20M

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL BLACK 19MM X 20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL BLACK 19MM X 20M

Rexel Part #3ME161019X20MBK

Mfr. Number:3ME161019X20MBK

Barcode:9310063048132

Rexel Part #3ME161019X20MBK

Mfr. Number:3ME161019X20MBK

Barcode:9310063048132

The original product selected is no longer available to purchase.

View Alternative



 
Min:  10  , Multiple   10 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL BLACK 19MM X 20M

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL WHITE 19MM X 20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL WHITE 19MM X 20M

Rexel Part #3ME161019X20MWHT

Mfr. Number:3ME161019X20MWHT

Barcode:9310063048149

Rexel Part #3ME161019X20MWHT

Mfr. Number:3ME161019X20MWHT

Barcode:9310063048149

The original product selected is no longer available to purchase.

View Alternative



 
Min:  10  , Multiple   10 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL WHITE 19MM X 20M

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL RED 19MM X 20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL RED 19MM X 20M

Rexel Part #3ME161019X20MRD

Mfr. Number:3ME161019X20MRD

Barcode:9310063048170

Rexel Part #3ME161019X20MRD

Mfr. Number:3ME161019X20MRD

Barcode:9310063048170

The original product selected is no longer available to purchase.

View Alternative



 
Min:  10  , Multiple   10 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL RED 19MM X 20M

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL GREEN/YELLOW 19MMX20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL GREEN/YELLOW 19MMX20M

Rexel Part #3ME161019X20MG/Y

Mfr. Number:3ME161019X20MG/Y

Barcode:9310063048194

Rexel Part #3ME161019X20MG/Y

Mfr. Number:3ME161019X20MG/Y

Barcode:9310063048194

The original product selected is no longer available to purchase.

View Alternative



 
Min:  10  , Multiple   10 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL GREEN/YELLOW 19MMX20M

Go to Shopping Cart
Everyday Essentials
TAPE 1610 TEMFLEX ELECTRICAL BLUE 19MM X 20M
3M Electrical
TAPE 1610 TEMFLEX ELECTRICAL BLUE 19MM X 20M

Rexel Part #3ME161019X20MBL

Mfr. Number:3ME161019X20MBL

Barcode:9310063048163

Rexel Part #3ME161019X20MBL

Mfr. Number:3ME161019X20MBL

Barcode:9310063048163

The original product selected is no longer available to purchase.

View Alternative



 
Min:  10  , Multiple   10 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 1610 TEMFLEX ELECTRICAL BLUE 19MM X 20M

Go to Shopping Cart
TAPE CONSTRUCTION WARNING 36MM 66M
Cabac
TAPE CONSTRUCTION WARNING 36MM 66M

Rexel Part #CABCCW38

Mfr. Number:CCW38

Barcode:9318674515029

Rexel Part #CABCCW38

Mfr. Number:CCW38

Barcode:9318674515029

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TAPE CONSTRUCTION WARNING 36MM 66M

Go to Shopping Cart
Everyday Essentials
TAPE 23 RUBBER SPLICING 19MM X 9.15M
3M Electrical
TAPE 23 RUBBER SPLICING 19MM X 9.15M

Rexel Part #3ME2319X9.15M

Mfr. Number:3ME2319X9.15M

Barcode:7891040003860

Rexel Part #3ME2319X9.15M

Mfr. Number:3ME2319X9.15M

Barcode:7891040003860

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

3M Electrical

TAPE 23 RUBBER SPLICING 19MM X 9.15M

Go to Shopping Cart
TAPE PVC RAINBOW PACK 10ROLL 3BK 2RD 2BL 2WH 1G
Wattmaster
TAPE PVC RAINBOW PACK 10ROLL 3BK 2RD 2BL 2WH 1G

Rexel Part #WATPVCRP

Mfr. Number:WATPVCRP

Barcode:9328587010580

Rexel Part #WATPVCRP

Mfr. Number:WATPVCRP

Barcode:9328587010580

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

TAPE PVC RAINBOW PACK 10ROLL 3BK 2RD 2BL 2WH 1G

Go to Shopping Cart
FLAME RETARDENT DUCT TAPE GREY 0.13MM X 48MM X 30M
Nitto
FLAME RETARDENT DUCT TAPE GREY 0.13MM X 48MM X 30M

Rexel Part #NTTDUCTTAP

Mfr. Number:DUCTTAP

Rexel Part #NTTDUCTTAP

Mfr. Number:DUCTTAP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nitto

FLAME RETARDENT DUCT TAPE GREY 0.13MM X 48MM X 30M

Go to Shopping Cart
TAPE SELF AMALGAMATING SEF BONDING 20MM 5 METRE ROLL
Cabac
TAPE SELF AMALGAMATING SEF BONDING 20MM 5 METRE ROLL

Rexel Part #CABSAT1

Mfr. Number:SAT1

Barcode:9318674528227

Rexel Part #CABSAT1

Mfr. Number:SAT1

Barcode:9318674528227

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TAPE SELF AMALGAMATING SEF BONDING 20MM 5 METRE ROLL

Go to Shopping Cart
TAPE PVC DUCT 48MM 30M SILVER
Cabac
TAPE PVC DUCT 48MM 30M SILVER

Rexel Part #CABDT48

Mfr. Number:DT48

Barcode:9318674704546

Rexel Part #CABDT48

Mfr. Number:DT48

Barcode:9318674704546

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TAPE PVC DUCT 48MM 30M SILVER

Go to Shopping Cart
TAPE DUCT PVC 48MM X 30M GREY
Wattmaster
TAPE DUCT PVC 48MM X 30M GREY

Rexel Part #WATPVCDT

Mfr. Number:WATPVCDT

Barcode:9328587010597

Rexel Part #WATPVCDT

Mfr. Number:WATPVCDT

Barcode:9328587010597

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

TAPE DUCT PVC 48MM X 30M GREY

Go to Shopping Cart
TAPE DOUBLE SIDED 12MMX10M 10M CREAM
Cabac
TAPE DOUBLE SIDED 12MMX10M 10M CREAM

Rexel Part #CABDST12

Mfr. Number:DST12

Barcode:9318674775980

Rexel Part #CABDST12

Mfr. Number:DST12

Barcode:9318674775980

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TAPE DOUBLE SIDED 12MMX10M 10M CREAM

Go to Shopping Cart
TAPE DOUBLE SIDED 18MMX10M 10M CREAM
Cabac
TAPE DOUBLE SIDED 18MMX10M 10M CREAM

Rexel Part #CABDST18

Mfr. Number:DST18

Barcode:9318674543688

Rexel Part #CABDST18

Mfr. Number:DST18

Barcode:9318674543688

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TAPE DOUBLE SIDED 18MMX10M 10M CREAM

Go to Shopping Cart
Showing 1 - 24  of 248 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 11
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next