
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Hardware
  3. Screws
  4. Screw hook

Screw hook Screw hook (5 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Surface protection 
Shop by Type 
View more (3)

Please wait while we update your results

Showing 1 - 5 of 5 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
SLEEVE ANCHOR EYE BOLT 8MM X 45MM
Bizline
SLEEVE ANCHOR EYE BOLT 8MM X 45MM

Rexel Part #BIZSAEB845B

Mfr. Number:BIZSAEB845B

Barcode:3700882137807

Rexel Part #BIZSAEB845B

Mfr. Number:BIZSAEB845B

Barcode:3700882137807

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

SLEEVE ANCHOR EYE BOLT 8MM X 45MM

Go to Shopping Cart
HOOK - SCREW IN 'Q' TYPE 12MM
Sicame
HOOK - SCREW IN 'Q' TYPE 12MM

Rexel Part #RNJQHOOK

Mfr. Number:Q HOOK

Rexel Part #RNJQHOOK

Mfr. Number:Q HOOK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sicame

HOOK - SCREW IN 'Q' TYPE 12MM

Go to Shopping Cart
SCREW IN HOOK J TYPE CLOSED EYE WITH TAG
Sicame
SCREW IN HOOK J TYPE CLOSED EYE WITH TAG

Rexel Part #RNJSH-T

Mfr. Number:SH-T

Rexel Part #RNJSH-T

Mfr. Number:SH-T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sicame

SCREW IN HOOK J TYPE CLOSED EYE WITH TAG

Go to Shopping Cart
M12 TO AS3766
Nesco
M12 TO AS3766

Rexel Part #NESQHOOK

Mfr. Number:QHOOK

Rexel Part #NESQHOOK

Mfr. Number:QHOOK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

M12 TO AS3766

Go to Shopping Cart
SLEEVE ANCHOR HOOK M8
Schneider
SLEEVE ANCHOR HOOK M8

Rexel Part #SCD1511234

Mfr. Number:1511234

Barcode:7315880068495

Rexel Part #SCD1511234

Mfr. Number:1511234

Barcode:7315880068495

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

SLEEVE ANCHOR HOOK M8

Go to Shopping Cart
Showing 1 - 5 of 5 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

484 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection