
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Ventilation
  4. Duct mounted exhaust fan

Duct mounted exhaust fan Duct mounted exhaust fan (17 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Nominal rated voltage 
Shop by Material housing 
Shop by Degree of protection (IP) 
View more (6)

Please wait while we update your results

Showing 1 - 17 of 17 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EXHAUST FAN DUCT 400
Airflow
EXHAUST FAN DUCT 400

Rexel Part #AIRCEF40WE

Mfr. Number:CEF40-WE

Barcode:9311554669874

Rexel Part #AIRCEF40WE

Mfr. Number:CEF40-WE

Barcode:9311554669874

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN DUCT 400

Go to Shopping Cart
EXHAUST FAN - SQUARE GRILLE
Clipsal
EXHAUST FAN - SQUARE GRILLE

Rexel Part #CLICEF30WE

Mfr. Number:CEF30-WE

Barcode:9311554772666

Rexel Part #CLICEF30WE

Mfr. Number:CEF30-WE

Barcode:9311554772666

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EXHAUST FAN - SQUARE GRILLE

Go to Shopping Cart
INLINE 150 - 150MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR
Ventair
INLINE 150 - 150MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR

Rexel Part #VNTINL150

Mfr. Number:INL150

Barcode:9339310008248

Rexel Part #VNTINL150

Mfr. Number:INL150

Barcode:9339310008248

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

INLINE 150 - 150MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR

Go to Shopping Cart
INLINE 100 - 100MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR
Ventair
INLINE 100 - 100MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR

Rexel Part #VNTINL100

Mfr. Number:INL100

Barcode:9339310009146

Rexel Part #VNTINL100

Mfr. Number:INL100

Barcode:9339310009146

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

INLINE 100 - 100MM INLINE AXIAL EXHAUST FAN WITH ECO HIGH PERFORMANCE MOTOR

Go to Shopping Cart
EXHAUST FAN - ROUND GRILLE
Clipsal
EXHAUST FAN - ROUND GRILLE

Rexel Part #CLICEF30RWE

Mfr. Number:CEF30R-WE

Barcode:9311554772673

Rexel Part #CLICEF30RWE

Mfr. Number:CEF30R-WE

Barcode:9311554772673

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EXHAUST FAN - ROUND GRILLE

Go to Shopping Cart
INLINE FAN 150MM STANDARD
Blauberg
INLINE FAN 150MM STANDARD

Rexel Part #BLRBLATURBO150

Mfr. Number:BLATURBO150

Barcode:9318266701618

Rexel Part #BLRBLATURBO150

Mfr. Number:BLATURBO150

Barcode:9318266701618

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Blauberg

INLINE FAN 150MM STANDARD

Go to Shopping Cart
EXHAUST FAN KIT CEILING DUCT 265
Airflow
EXHAUST FAN KIT CEILING DUCT 265

Rexel Part #AIRCEF40WKWE

Mfr. Number:CEF40WK-WE

Barcode:9311554668082

Rexel Part #AIRCEF40WKWE

Mfr. Number:CEF40WK-WE

Barcode:9311554668082

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN KIT CEILING DUCT 265

Go to Shopping Cart
150MM INLINE EXHAUST FAN + DUCTING KIT WITH WHITE 10W LED
Ventair
150MM INLINE EXHAUST FAN + DUCTING KIT WITH WHITE 10W LED

Rexel Part #VNTVEDLKWH

Mfr. Number:VEDLKWH

Rexel Part #VNTVEDLKWH

Mfr. Number:VEDLKWH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

150MM INLINE EXHAUST FAN + DUCTING KIT WITH WHITE 10W LED

Go to Shopping Cart
ALLVENT 100MM INLINE FAN
Allvent Ventilation Products
ALLVENT 100MM INLINE FAN

Rexel Part #AVNA40

Mfr. Number:A40

Rexel Part #AVNA40

Mfr. Number:A40

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Allvent Ventilation Products

ALLVENT 100MM INLINE FAN

Go to Shopping Cart
150MM INLINE FAN KIT SQUARE FASCIA WHITE FINISH
Hpm
150MM INLINE FAN KIT SQUARE FASCIA WHITE FINISH

Rexel Part #HPMEFIL150SQWE

Mfr. Number:EFIL150SQWE

Barcode:9321001448884

Rexel Part #HPMEFIL150SQWE

Mfr. Number:EFIL150SQWE

Barcode:9321001448884

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

150MM INLINE FAN KIT SQUARE FASCIA WHITE FINISH

Go to Shopping Cart
VORTICE LINEO INLINE FAN 150 V 0
Allvent Ventilation Products
VORTICE LINEO INLINE FAN 150 V 0

Rexel Part #AVN17003

Mfr. Number:17003

Rexel Part #AVN17003

Mfr. Number:17003

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Allvent Ventilation Products

VORTICE LINEO INLINE FAN 150 V 0

Go to Shopping Cart
150MM INLINE FAN KIT
Allvent Ventilation Products
150MM INLINE FAN KIT

Rexel Part #AVNALVDF150PKIT

Mfr. Number:ALVDF150PKIT

Rexel Part #AVNALVDF150PKIT

Mfr. Number:ALVDF150PKIT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Allvent Ventilation Products

150MM INLINE FAN KIT

Go to Shopping Cart
10381 VENTAIR INLINE EXHAUST FAN (NO DUCTING OR GRILLES)
IXL
10381 VENTAIR INLINE EXHAUST FAN (NO DUCTING OR GRILLES)

Rexel Part #IXL10381

Mfr. Number:10381

Rexel Part #IXL10381

Mfr. Number:10381

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

10381 VENTAIR INLINE EXHAUST FAN (NO DUCTING OR GRILLES)

Go to Shopping Cart
VORTICE LINEO INLINE FAN 200 V0
Vortice
VORTICE LINEO INLINE FAN 200 V0

Rexel Part #VOR17006

Mfr. Number:17006

Rexel Part #VOR17006

Mfr. Number:17006

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Vortice

VORTICE LINEO INLINE FAN 200 V0

Go to Shopping Cart
MIXFLO INLINE FAN 315MM 2 SPEED
Blauberg
MIXFLO INLINE FAN 315MM 2 SPEED

Rexel Part #BLRBLATURBO315

Mfr. Number:BLATURBO315

Rexel Part #BLRBLATURBO315

Mfr. Number:BLATURBO315

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Blauberg

MIXFLO INLINE FAN 315MM 2 SPEED

Go to Shopping Cart
INLINE FAN 150MM REPLACE AS1501
Lenco
INLINE FAN 150MM REPLACE AS1501

Rexel Part #LENP150D

Mfr. Number:P150D

Barcode:9323441030223

Rexel Part #LENP150D

Mfr. Number:P150D

Barcode:9323441030223

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lenco

INLINE FAN 150MM REPLACE AS1501

Go to Shopping Cart
EXHAUST FAN 150MM INLINE FAN KIT
Hpm
EXHAUST FAN 150MM INLINE FAN KIT

Rexel Part #HPMR621/6L

Mfr. Number:R621/6L

Barcode:9321001141761

Rexel Part #HPMR621/6L

Mfr. Number:R621/6L

Barcode:9321001141761

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Hpm

EXHAUST FAN 150MM INLINE FAN KIT

Go to Shopping Cart
Showing 1 - 17 of 17 Results
View:  