Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. HVAC
  3. Air Conditioning
  4. Air Conditioner split system
  5. TCL82HKIT
  • 
Product videos
Product images
 Previous
 Next
Air Conditioner split system - Air Conditioner 8.2kW Split Air Conditioning R/C R32 Set Tcl - TCL82HKIT
TCL Air Conditioninglogo
TCL Air Conditioning

Air Conditioner 8.2kW Split Air Conditioning R/C R32 Set Tcl

Rexel Part: 
TCLTCL82HKIT
Mfr Number: 
TCL82HKIT

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Air Conditioner 8.2kW Split Air Conditioning R/C R32 Set Tcl

Air Conditioner 8.2kW Split Air Conditioning R/C R32 Set Tcl

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Brochure
 Product Datasheet
Technical Documents
 Back

Technical Documents

 Brochure
 Product Datasheet

Product Details



Product Details

TCL BreezeIN Series Reverse Cycle Air Conditioner
- Gentle Breeze Mode
- Smart Inverter
- Smart Airflow
- Air Purification
- I Feel Function
- Works With Google Assistant & Alexa
- Auto-Clean / Clean Reminder
- Turbo Function
- 24Hr Timer
- Easy Clean Design


Technical Specifications



Technical Specifications

Air Conditioner split system
Heating capacity 8.5 kW
Type of refrigerant R32
 
Cooling capacity 8.2 kW
Number of fan levels 5
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company