Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Patch cord copper (twisted pair) | |
Cable Category | 6 |
---|---|
Length | 0.9 m |
Type of connector connection 1 | RJ45 |
Type of connector connection 2 | RJ45 |
---|---|
Colour outer sheath | Blue |
ALTRONICS
RJ45 COUPLER JOINER CAT6A RATED
Rexel Part: ATRD5106A
Min: 1 EAC
Contact your local branch for availability.
ALTRONICS
RJ45 COUPLER JOINER WEATHERPROOF IP67 CAT6 RATED
Rexel Part: ATRP9304
Min: 1 EAC
Contact your local branch for availability.
BIZLINE
CABLE TIE ROLL HOOK AND LOOP 19MM X 25M BLACK
Rexel Part: BIZ300113
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.