Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Cable
  3. Flexible Cable
  4. Flexible
  5. F5060-100ORE
  • 
Product videos
Product images
 Previous
 Next
Flexible - Cable Flex Ordinary Duty 6mm2 84/0.30 X 5 Core Orange 100M - F5060-100ORE
Electra Cableslogo
Electra Cables

Cable Flex Ordinary Duty 6mm2 84/0.30 X 5 Core Orange 100M

Rexel Part: 
ELTF5060-100ORE
Mfr Number: 
F5060-100ORE

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Roll
100 M
 M

Min: 100 M , Multiple 100 M

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Cable Flex Ordinary Duty 6mm2 84/0.30 X 5 Core Orange 100M

Cable Flex Ordinary Duty 6mm2 84/0.30 X 5 Core Orange 100M

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

All cables are sourced from leading Australian suppliers with an impressive range of quality cables to suit local conditions and requirements. They all have the relevant approvals and meet all applicable Australian standards.
Flexible Cord and Cable - Multi Core Ordinary Duty
Applications:
2 core ordinary duty cords can be used in dry situations for double insulated applications and luminaries such as hand held lamps, sewing machines and office machines, where the cord may be subject to some mechanical stress but not rough usage.
3 core ordinary duty cords can be used for extension leads and for domestic appliances.
4 and 5 ordinary duty cords are suitable for industrial and office equipment requiring three phase supply and earth connection.
  • Conductor: Plain annealed copper (AS/NZS 1125)
  • Insulation: PVC V90 (AS/NZS 3808)
  • Sheath: PVC V90 (AS/NZS 3808)
  • Voltage: 250/440V
  • Standards: AS/NZS 3191
  • Normal Operating Temperature: 105°C


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Flexible
Conductor material Plain annealed copper
Material outer sheath PVC-V90
Specification core insulation AS/NZS 3808
 
Specification material outer sheath AS/NZS 3808
Nominal cross section conductor 6 mm²
Colour outer sheath Orange
Share this product
Please check the checkbox below to move along

Related products

  • Spiral Binding 9-32mm 10M Black

    BIZLINE

    Spiral Binding 9-32mm 10M Black

    Rexel Part: BIZ220008

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 9-32mm 10M Black

    Spiral Binding 9-32mm 10M Black

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 9-32mm 10M Roll

    BIZLINE

    Spiral Binding 9-32mm 10M Roll

    Rexel Part: BIZSB09

    

     ROL

    Min: 1 ROL

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 9-32mm 10M Roll

    Spiral Binding 9-32mm 10M Roll

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 6-30mm 10M Roll

    BIZLINE

    Spiral Binding 6-30mm 10M Roll

    Rexel Part: BIZSB06

    

     ROL

    Min: 1 ROL

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 6-30mm 10M Roll

    Spiral Binding 6-30mm 10M Roll

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 6-30mm 10M Black

    BIZLINE

    Spiral Binding 6-30mm 10M Black

    Rexel Part: BIZ210108

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 6-30mm 10M Black

    Spiral Binding 6-30mm 10M Black

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company