Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 100 M , Multiple 100 M
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Fire |
|
| Specification material outer sheath |
AS/NZS 3013
|
|---|---|
| Flame retardant |
Yes
|
| Nominal voltage U |
1
|
| Material outer sheath |
HFS-110-TP
|
| Nominal voltage U0 |
0.6
|
| Number of cores including earth |
4
|
| Operating voltage |
1
|
|---|---|
| Colour outer sheath |
Orange
|
| Conductor material |
Annealed copper
|
| Halogen free |
Yes
|
| Nominal cross section conductor |
4 mm²
|
BIZLINE
Spiral Binding 9-32mm 10M Black
Rexel Part: BIZ220008
Min: 1 EAC
Contact your local branch for availability.
BIZLINE
Spiral Binding 9-32mm 10M Roll
Rexel Part: BIZSB09
Min: 1 ROL
Contact your local branch for availability.
BIZLINE
Spiral Binding 6-30mm 10M Roll
Rexel Part: BIZSB06
Min: 1 ROL
Contact your local branch for availability.
BIZLINE
Spiral Binding 6-30mm 10M Black
Rexel Part: BIZ210108
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.