
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable Management
  3. Rigid Conduit
  4. Coupler for cable protection tube

Coupler for cable protection tube Coupler for cable protection tube (180 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Diameter 
Shop by Colour 
View more (6)

Please wait while we update your results

Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

20MM I.D WHITE COMMUNICATIONS COUPLING
APP
20MM I.D WHITE COMMUNICATIONS COUPLING

Rexel Part #APPJC20IDWH

Mfr. Number:JC20IDWH

Rexel Part #APPJC20IDWH

Mfr. Number:JC20IDWH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

20MM I.D WHITE COMMUNICATIONS COUPLING

Go to Shopping Cart
COUPLING 20 TELSTRA 73/037
Vinidex
COUPLING 20 TELSTRA 73/037

Rexel Part #VIN30205

Mfr. Number:30205

Barcode:9323714022207

Rexel Part #VIN30205

Mfr. Number:30205

Barcode:9323714022207

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Vinidex

COUPLING 20 TELSTRA 73/037

Go to Shopping Cart
ISO METRIC THREAD 20MM STRAIGHT
Anaconda
ISO METRIC THREAD 20MM STRAIGHT

Rexel Part #AODC20/M20

Mfr. Number:C20/M20

Rexel Part #AODC20/M20

Mfr. Number:C20/M20

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ISO METRIC THREAD 20MM STRAIGHT

Go to Shopping Cart
ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 25MM
Anaconda
ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 25MM

Rexel Part #AODC25/M25

Mfr. Number:C25/M25

Rexel Part #AODC25/M25

Mfr. Number:C25/M25

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 25MM

Go to Shopping Cart
CONDUIT COUPLING METAL 25MM HOT DIPPED GALVANISED
Williams Mining
CONDUIT COUPLING METAL 25MM HOT DIPPED GALVANISED

Rexel Part #WMIWMI-C25CC

Mfr. Number:WMI-C25CC

Rexel Part #WMIWMI-C25CC

Mfr. Number:WMI-C25CC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Williams Mining

CONDUIT COUPLING METAL 25MM HOT DIPPED GALVANISED

Go to Shopping Cart
ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 32MM
Anaconda
ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 32MM

Rexel Part #AODC32/M32

Mfr. Number:C32/M32

Rexel Part #AODC32/M32

Mfr. Number:C32/M32

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ADAPTOR STEEL FITTING CONDUIT FLEXIBLE 32MM

Go to Shopping Cart
ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 20MM
Anaconda
ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 20MM

Rexel Part #AODC20/M20/90A

Mfr. Number:C20/M20/90A

Rexel Part #AODC20/M20/90A

Mfr. Number:C20/M20/90A

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 20MM

Go to Shopping Cart
63MM COUPLING PRESSURE PIPE ORANGE
APP
63MM COUPLING PRESSURE PIPE ORANGE

Rexel Part #APPJC63OR

Mfr. Number:JC63OR

Barcode:9322537029974

Rexel Part #APPJC63OR

Mfr. Number:JC63OR

Barcode:9322537029974

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

63MM COUPLING PRESSURE PIPE ORANGE

Go to Shopping Cart
20MM COUPLING TELSTRA
Key Plastic
20MM COUPLING TELSTRA

Rexel Part #KEPP00720

Mfr. Number:P00720

Barcode:9311381245616

Rexel Part #KEPP00720

Mfr. Number:P00720

Barcode:9311381245616

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Key Plastic

20MM COUPLING TELSTRA

Go to Shopping Cart
25MM COUPLING GREY
APP
25MM COUPLING GREY

Rexel Part #APPJC25GR

Mfr. Number:JC25GR

Barcode:9322537029653

Rexel Part #APPJC25GR

Mfr. Number:JC25GR

Barcode:9322537029653

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

25MM COUPLING GREY

Go to Shopping Cart
CONDUIT COUPLING METAL 20MM HOT DIPPED GALVANISED
Williams Mining
CONDUIT COUPLING METAL 20MM HOT DIPPED GALVANISED

Rexel Part #WMIWMI-C20CC

Mfr. Number:WMI-C20CC

Rexel Part #WMIWMI-C20CC

Mfr. Number:WMI-C20CC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Williams Mining

CONDUIT COUPLING METAL 20MM HOT DIPPED GALVANISED

Go to Shopping Cart
50MM I.D WHITE COMMUNICATIONS COUPLING
APP
50MM I.D WHITE COMMUNICATIONS COUPLING

Rexel Part #APPJC50IDWH

Mfr. Number:JC50IDWH

Rexel Part #APPJC50IDWH

Mfr. Number:JC50IDWH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

50MM I.D WHITE COMMUNICATIONS COUPLING

Go to Shopping Cart
CONDUIT COUPLING METAL 32MM HOT DIPPED GALVANISED
Williams Mining
CONDUIT COUPLING METAL 32MM HOT DIPPED GALVANISED

Rexel Part #WMIWMI-C32CC

Mfr. Number:WMI-C32CC

Rexel Part #WMIWMI-C32CC

Mfr. Number:WMI-C32CC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Williams Mining

CONDUIT COUPLING METAL 32MM HOT DIPPED GALVANISED

Go to Shopping Cart
LIQUID TIGHT STRAIGHT METAL FITTING 20MM
Cabac
LIQUID TIGHT STRAIGHT METAL FITTING 20MM

Rexel Part #CABLTCM-11

Mfr. Number:LTCM-11

Barcode:9318674261865

Rexel Part #CABLTCM-11

Mfr. Number:LTCM-11

Barcode:9318674261865

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

LIQUID TIGHT STRAIGHT METAL FITTING 20MM

Go to Shopping Cart
ADAPTOR STRAIGHT STEEL FITTING CONDUIT FLEXIBLE 40MM
Anaconda
ADAPTOR STRAIGHT STEEL FITTING CONDUIT FLEXIBLE 40MM

Rexel Part #AODC40/M40

Mfr. Number:C40/M40

Rexel Part #AODC40/M40

Mfr. Number:C40/M40

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ADAPTOR STRAIGHT STEEL FITTING CONDUIT FLEXIBLE 40MM

Go to Shopping Cart
ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 25MM
Anaconda
ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 25MM

Rexel Part #AODC25/M25/90A

Mfr. Number:C25/M25/90A

Rexel Part #AODC25/M25/90A

Mfr. Number:C25/M25/90A

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anaconda

ADAPTOR 90DEG STEEL FITTING CONDUIT FLEXIBLE 25MM

Go to Shopping Cart
20MM GREY PLAIN COUPLING
APP
20MM GREY PLAIN COUPLING

Rexel Part #APPJC20GR

Mfr. Number:JC20GR

Barcode:9322537029646

Rexel Part #APPJC20GR

Mfr. Number:JC20GR

Barcode:9322537029646

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

20MM GREY PLAIN COUPLING

Go to Shopping Cart
COUPLING PVC PRESSURE PIPE 100MM ORANGE
APP
COUPLING PVC PRESSURE PIPE 100MM ORANGE

Rexel Part #APPJC100OR

Mfr. Number:JC100OR

Barcode:9322537028496

Rexel Part #APPJC100OR

Mfr. Number:JC100OR

Barcode:9322537028496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

COUPLING PVC PRESSURE PIPE 100MM ORANGE

Go to Shopping Cart
COUPLING BELL MOUTH
APP
COUPLING BELL MOUTH

Rexel Part #APPBM50COR

Mfr. Number:BM50COR

Barcode:9322537028809

Rexel Part #APPBM50COR

Mfr. Number:BM50COR

Barcode:9322537028809

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

COUPLING BELL MOUTH

Go to Shopping Cart
COUPLING 27MM RIGID TO 25MM CORRUGATED WHITE
APP
COUPLING 27MM RIGID TO 25MM CORRUGATED WHITE

Rexel Part #APPDC2527TWH

Mfr. Number:DC2527TWH

Barcode:9322537027505

Rexel Part #APPDC2527TWH

Mfr. Number:DC2527TWH

Barcode:9322537027505

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

COUPLING 27MM RIGID TO 25MM CORRUGATED WHITE

Go to Shopping Cart
50MM GREY PLAIN JUNCTION COUPLING
APP
50MM GREY PLAIN JUNCTION COUPLING

Rexel Part #APPJC50GR

Mfr. Number:JC50GR

Barcode:9322537029110

Rexel Part #APPJC50GR

Mfr. Number:JC50GR

Barcode:9322537029110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

50MM GREY PLAIN JUNCTION COUPLING

Go to Shopping Cart
SLIP COUPLING 100MM H/D ORANGE
APP
SLIP COUPLING 100MM H/D ORANGE

Rexel Part #APPSC100OR

Mfr. Number:SC100OR

Barcode:9322537031380

Rexel Part #APPSC100OR

Mfr. Number:SC100OR

Barcode:9322537031380

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

SLIP COUPLING 100MM H/D ORANGE

Go to Shopping Cart
COUPLING RIGID TO CORRUGATED 20MM ADAPTOR GREY
APP
COUPLING RIGID TO CORRUGATED 20MM ADAPTOR GREY

Rexel Part #APPDC2020GR

Mfr. Number:DC2020GR

Barcode:9322537027383

Rexel Part #APPDC2020GR

Mfr. Number:DC2020GR

Barcode:9322537027383

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

COUPLING RIGID TO CORRUGATED 20MM ADAPTOR GREY

Go to Shopping Cart
FPAS M20 CONTRACTOR PACK (FSO 1387)
Flexicon
FPAS M20 CONTRACTOR PACK (FSO 1387)

Rexel Part #FLCFPAS-CP20B

Mfr. Number:FPAS-CP20B

Rexel Part #FLCFPAS-CP20B

Mfr. Number:FPAS-CP20B

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Flexicon

FPAS M20 CONTRACTOR PACK (FSO 1387)

Go to Shopping Cart
Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next