
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable Management
  3. Rigid Conduit
  4. Bend for cable protection tubes

Bend for cable protection tubes Bend for cable protection tubes (15 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Colour 
Shop by Diameter 

Please wait while we update your results

Showing 1 - 15 of 15 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

BEND SWEEP 100MM COMMS 600RAD 45DEG
Concord
BEND SWEEP 100MM COMMS 600RAD 45DEG

Rexel Part #CONX100COM600R45

Mfr. Number:CONX100COM600R45

Rexel Part #CONX100COM600R45

Mfr. Number:CONX100COM600R45

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 100MM COMMS 600RAD 45DEG

Go to Shopping Cart
BEND SWEEP 50MM HD 90DEG
Concord
BEND SWEEP 50MM HD 90DEG

Rexel Part #CONX50HD300R90

Mfr. Number:CONX50HD300R90

Rexel Part #CONX50HD300R90

Mfr. Number:CONX50HD300R90

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 50MM HD 90DEG

Go to Shopping Cart
BEND SWEEP 32MM HD 90 DEG
Concord
BEND SWEEP 32MM HD 90 DEG

Rexel Part #CONX32HD300R90

Mfr. Number:CONX32HD300R90

Rexel Part #CONX32HD300R90

Mfr. Number:CONX32HD300R90

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 32MM HD 90 DEG

Go to Shopping Cart
BEND SWEEP 100MM COMMS 600RAD 90DEG
Concord
BEND SWEEP 100MM COMMS 600RAD 90DEG

Rexel Part #CONX100COM600R90

Mfr. Number:CONX100COM600R90

Rexel Part #CONX100COM600R90

Mfr. Number:CONX100COM600R90

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 100MM COMMS 600RAD 90DEG

Go to Shopping Cart
BEND SWEEP 100MM HD 22.5 DEG
Concord
BEND SWEEP 100MM HD 22.5 DEG

Rexel Part #CONX100HD450R22

Mfr. Number:CONX100HD450R22

Rexel Part #CONX100HD450R22

Mfr. Number:CONX100HD450R22

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 100MM HD 22.5 DEG

Go to Shopping Cart
BEND SWEEP 40MM HD 90 DEG
Concord
BEND SWEEP 40MM HD 90 DEG

Rexel Part #CONX40HD300R90

Mfr. Number:CONX40HD300R90

Rexel Part #CONX40HD300R90

Mfr. Number:CONX40HD300R90

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 40MM HD 90 DEG

Go to Shopping Cart
BEND SWEEP 100MM COMMS 600RAD 22.5DEG
Concord
BEND SWEEP 100MM COMMS 600RAD 22.5DEG

Rexel Part #CONX100COM600R22

Mfr. Number:CONX100COM600R22

Rexel Part #CONX100COM600R22

Mfr. Number:CONX100COM600R22

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Concord

BEND SWEEP 100MM COMMS 600RAD 22.5DEG

Go to Shopping Cart
BEND 40 90D HD 304R 500 STR CAPPED
Vinidex
BEND 40 90D HD 304R 500 STR CAPPED

Rexel Part #VIN30842

Mfr. Number:30842

Rexel Part #VIN30842

Mfr. Number:30842

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Vinidex

BEND 40 90D HD 304R 500 STR CAPPED

Go to Shopping Cart
CONDUIT, BEND, 150MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE
Pipemakers (Project Account)
CONDUIT, BEND, 150MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE

Rexel Part #PIK150LDELE600R90B

Mfr. Number:150LDELE600R90B

Rexel Part #PIK150LDELE600R90B

Mfr. Number:150LDELE600R90B

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pipemakers (Project Account)

CONDUIT, BEND, 150MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE

Go to Shopping Cart
CONDUIT, BEND, 125MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE
Pipemakers (Project Account)
CONDUIT, BEND, 125MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE

Rexel Part #PIK125LDELE600R90B

Mfr. Number:125LDELE600R90B

Rexel Part #PIK125LDELE600R90B

Mfr. Number:125LDELE600R90B

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pipemakers (Project Account)

CONDUIT, BEND, 125MM, 600RAD, 90DEG, LD ELECTRICAL, ORANGE

Go to Shopping Cart
32MM FOOT ENTRY BEND
Freeway Electric Wholesalers
32MM FOOT ENTRY BEND

Rexel Part #FREFB32

Mfr. Number:FB32

Rexel Part #FREFB32

Mfr. Number:FB32

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Freeway Electric Wholesalers

32MM FOOT ENTRY BEND

Go to Shopping Cart
50MM BEND
Bayside Benders
50MM BEND

Rexel Part #BYBBNBNS50/90

Mfr. Number:BNBNS50/90

Rexel Part #BYBBNBNS50/90

Mfr. Number:BNBNS50/90

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bayside Benders

50MM BEND

Go to Shopping Cart
CONDUIT BEND PVC HD 90DEG 100MM
Sa Etsa Contract
CONDUIT BEND PVC HD 90DEG 100MM

Rexel Part #ETSNC5743

Mfr. Number:NC5743

Rexel Part #ETSNC5743

Mfr. Number:NC5743

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sa Etsa Contract

CONDUIT BEND PVC HD 90DEG 100MM

Go to Shopping Cart
40MM FOOT ENTRY BEND
Freeway Electric Wholesalers
40MM FOOT ENTRY BEND

Rexel Part #FREFB40

Mfr. Number:FB40

Rexel Part #FREFB40

Mfr. Number:FB40

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Freeway Electric Wholesalers

40MM FOOT ENTRY BEND

Go to Shopping Cart
25MM FOOT ENTRY BEND
Freeway Electric Wholesalers
25MM FOOT ENTRY BEND

Rexel Part #FREFB25

Mfr. Number:FB25

Rexel Part #FREFB25

Mfr. Number:FB25

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Freeway Electric Wholesalers

25MM FOOT ENTRY BEND

Go to Shopping Cart
Showing 1 - 15 of 15 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection