Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Cable Management
  3. Conduit Rigid
  4. Couplers
  5. 242/20-GY
  • 
Product videos
Product images
 Previous
 Next
Everyday Essentials
Couplers - Conduit Coupling PVC 20mm Grey - 242/20-GY
Clipsallogo
Clipsal

Conduit Coupling PVC 20mm Grey

Rexel Part: 
CLI242/20GY
Mfr Number: 
242/20-GY
Barcode: 
9311554092207

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Box
50 EAC
1 Carton
1000 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Conduit Coupling PVC 20mm Grey

Conduit Coupling PVC 20mm Grey

Go to Shopping Cart
  

Technical Documents



Technical Documents

 ROHS Declaration
 Brochure
 Product Datasheet
 Environmental Profile
Technical Documents
 Back

Technical Documents

 ROHS Declaration
 Brochure
 Product Datasheet
 Environmental Profile

Product Details



Product Details

All conduit and fittings are sourced from leading Australian suppliers with an impressive range of fittings to suit local conditions and requirements. They all have the relevant approvals and meet all Australian standards.
242/20 Conduit Coupling, Plain, PVC, 20mm, GreyPlain couplings allow joining of two lengths of conduit of the same sizeFEATURES:• 20mm I.D x 25 mm O.D


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Couplers
Separable No
Surface polished No
With inner thread No
With lock function No
Colour Grey
For nominal tube diameter 20 mm
Material Plastic
Material quality PVC
 
Surface brushed No
With inspection opening and cover No
UV resistant No
Halogen free No
With outer thread No
Eccentric No
Two piece No
Share this product
Please check the checkbox below to move along

Related products

  • Elbow Conduit PVC Solid 20mm

    CLIPSAL

    Elbow Conduit PVC Solid 20mm

    Rexel Part: CLI245/20GY

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Elbow Conduit PVC Solid 20mm

    Elbow Conduit PVC Solid 20mm

    Go to Shopping Cart

    Contact your local branch for availability.

  • Conduit PVC Rigid Medium Duty 20mm 4M Grey

    CONDUIT PVC

    Conduit PVC Rigid Medium Duty 20mm 4M Grey

    Rexel Part: ALL20MD

    

     LEN

    Min: 1 LEN

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Conduit PVC Rigid Medium Duty 20mm 4M Grey

    Conduit PVC Rigid Medium Duty 20mm 4M Grey

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company