Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Box/housing for built-in mounting in the wall/ceiling
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Box/housing for built-in mounting in the wall/ceiling |
|
Mounting method |
Other
|
---|---|
Shape |
Rectangular
|
Construction type |
Cable junction box
|
Model |
Single
|
Can be coupled |
No
|
Equipped with |
None
|
Length |
97
|
Width |
57
|
Depth |
45
|
For tube diameter |
20 mm
|
Pipe locking |
No
|
Inlet from the rear |
Yes
|
Number of inlets |
5
|
Material |
Plastic
|
---|---|
Colour |
Grey
|
Transparent cover |
No
|
Cover attachment |
Screwed
|
With screening |
No
|
Special application |
Fire protection
|
Cover |
None
|
Type of opening |
Conduit & prestamp
|
Mounting direction |
Horizontal and vertical
|
Cable entry |
-
|
Type |
Standard box
|
Suitable for |
-
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.