Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Indication- and signalling lamp
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Indication- and signalling lamp |
|
Lamp voltage |
24 V
|
---|---|
Luminous flux |
0 lm
|
Socket |
BA15d
|
Technology |
LED
|
Lamp shape |
Other
|
Halogen |
No
|
Krypton |
No
|
Xenon |
No
|
Colour |
Orange
|
Colour temperature |
0 K
|
---|---|
Diameter |
0
|
Total length |
0
|
Suitable for torches |
No
|
Suitable for pointer |
No
|
Suitable for round flashing luminaire |
No
|
Nominal current |
0 mA
|
Average nominal lifespan |
0
|
Lamp power |
0
|
SCHNEIDER
BLACK ALU.TUBE 80MM SUPPORT
Rexel Part: SCDXVBZ02
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ILLUMINATED BEACON RED STEADY LIGHT 250
Rexel Part: SCDXVBL34
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
PLAST SUPPORT FOR ALU TUBE
Rexel Part: SCDXVBZ01
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.