Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Isolation amplifier
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Isolation amplifier |
|
Type of power supply |
Active
|
---|---|
Rated supply voltage at AC |
0 V
|
Rated operation frequency |
0 Hz
|
Rated supply voltage at DC |
24 V
|
Number of input ranges -60 mV ... +60 mV |
0
|
Number of input ranges -100 mV ... +100 mV |
0
|
Number of input ranges -300 mV ... +300 mV |
0
|
Number of input ranges -500 mV ... +500 mV |
0
|
Number of input ranges -1 V ... +1 V |
0
|
Number of input ranges -2 V ... +2 V |
0
|
Number of input ranges -2.5 V ... +2.5 V |
0
|
Number of input ranges -5 V ... +5 V |
0
|
Number of input ranges -10 V ... +10 V |
0
|
Number of input ranges -20 V ... +20 V |
0
|
Number of input ranges 0 mV ... 60 mV |
0
|
Number of input ranges 0 mV ... 100 mV |
0
|
Number of input ranges 0 mV ... 200 mV |
0
|
Number of input ranges 0 mV ... 300 mV |
0
|
Number of input ranges 0 mV ... 500 mV |
0
|
Number of input ranges 0 V ... 1 V |
0
|
Number of input ranges 0 V ... 2 V |
0
|
Number of input ranges 0 V ... 2.5 V |
0
|
Number of input ranges 0 V ... 5 V |
0
|
Number of input ranges 0 V ... 10 V |
1
|
Number of input ranges 0 V ... 20 V |
0
|
Number of input ranges 0 V ... 24 V |
0
|
Number of input ranges 0 V ... 30 V |
0
|
Number of input ranges 1 V ... 5 V |
0
|
Number of input ranges 2 V ... 10 V |
0
|
Number of input ranges +5 V ... -5 V |
0
|
Number of input ranges +10 V ... -10 V |
0
|
Number of input ranges 5 V ... 0 V |
0
|
Number of input ranges 5 V ... 1 V |
0
|
Number of input ranges 10 V ... 0 V |
0
|
Number of input ranges 10 V ... 2 V |
0
|
Number of input ranges 0 mA ... 5 mA |
0
|
Number of input ranges 0 mA ... 10 mA |
0
|
Number of input ranges 0 mA ... 20 mA |
1
|
Number of input ranges 4 mA ... 20 mA |
1
|
Number of input ranges -5 mA ... +5 mA |
0
|
Number of input ranges -10 mA ... +10 mA |
0
|
Number of input ranges -20 mA ... +20 mA |
0
|
Number of input ranges 20 mA ... 0 mA |
0
|
Number of input ranges 20 mA ... 4 mA |
0
|
Number of output ranges -60 mV ... +60 mV |
0
|
Number of output ranges -100 mV ... +100 mV |
0
|
Number of output ranges -300 mV ... +300 mV |
0
|
Number of output ranges -500 mV ... +500 mV |
0
|
Number of output ranges -1 V ... +1 V |
0
|
Number of output ranges -2 V ... +2 V |
0
|
Number of output ranges -2.5 V ... +2.5 V |
0
|
Number of output ranges -5 V ... +5 V |
0
|
Number of output ranges -10 V ... +10 V |
0
|
Number of output ranges -20 V ... +20 V |
0
|
Number of output ranges 0 mV ... 60 mV |
0
|
---|---|
Number of output ranges 0 mV ... 100 mV |
0
|
Number of output ranges 0 mV ... 200 mV |
0
|
Number of output ranges 0 mV ... 300 mV |
0
|
Number of output ranges 0 mV ... 500 mV |
0
|
Number of output ranges 0 V ... 1 V |
0
|
Number of output ranges 0 V ... 2 V |
0
|
Number of output ranges 0 V ... 2.5 V |
0
|
Number of output ranges 0 V ... 5 V |
0
|
Number of output ranges 0 V ... 10 V |
0
|
Number of output ranges 0 V ... 20 V |
0
|
Number of output ranges 0 V ... 24 V |
0
|
Number of output ranges 0 V ... 30 V |
0
|
Number of output ranges 1 V ... 5 V |
0
|
Number of output ranges 2 V ... 10 V |
0
|
Number of output ranges +5 V ... -5 V |
0
|
Number of output ranges +10 V ... -10 V |
0
|
Number of output ranges 5 V ... 0 V |
0
|
Number of output ranges 5 V ... 1 V |
0
|
Number of output ranges 10 V ... 0 V |
0
|
Number of output ranges 10 V ... 2 V |
0
|
Number of output ranges 0 mA ... 5 mA |
0
|
Number of output ranges 0 mA ... 10 mA |
0
|
Number of output ranges 0 mA ... 20 mA |
0
|
Number of output ranges 4 mA ... 20 mA |
0
|
Number of output ranges -5 mA ... +5 mA |
0
|
Number of output ranges -10 mA ... +10 mA |
0
|
Number of output ranges -20 mA ... +20 mA |
0
|
Number of output ranges 20 mA ... 0 mA |
0
|
Number of output ranges 20 mA ... 4 mA |
0
|
Switching voltage |
10 V
|
Switching current |
0.2
|
Switching power |
0 VA
|
Switching frequency |
0 Hz
|
Number of channels |
1
|
Malfunction message output |
No
|
Inherently safe according to EN 60947-5-6 NAMUR |
Yes
|
Galvanic separation between inputs |
No
|
Galvanic separation between input and output |
No
|
Galvanic separation between output to output |
No
|
Galvanic separation between supply voltage and all other current circuits |
No
|
SIL according to IEC 61508 |
None
|
Height |
78
|
Width |
25
|
Depth |
80
|
Power consumption |
0 W
|
Load |
500 Ohm
|
Load influence |
0 %/100%
|
Operation temperature |
0 °C
|
Temperature drift |
0 %/K
|
Construction type of device |
Other
|
Type of electric connection |
Screw connection
|
Mounting method |
Snap mounting mounting rail
|
Degree of protection (IP) |
IP20
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.