Schneider Select & Config

These new product selector tools from Schneider are designed to assist you through the product selection process. Click-to-Answer questions guide you to selecting the right product for your application. You can also check out direct to your Rexel WebStore account or use your credit card if you don’t have one. Give it a try!

Harmony XB6

Ø 16 mm plastic pushbuttons

Pushbuttons, switches and pilot lights with plastic bezel Ø 16 mm

Harmony XB5

Ø 22 mm plastic pushbuttons

Round and square plastic bezel pushbutton switches and pilot lights, Ø 22

Harmony XB4

Ø 22 mm metal pushbuttons

Chromium plated metal bezel pushbuttons, switches and pilot lights, Ø 22 mm

Harmony XB7

Ø 22-25 mm monolithic pushbuttons

Monobloc round plastic bezel buttons and indicators, Ø 22 mm

Harmony 9001 K

Ø 30 mm metal pushbuttons

Chromium plated metal bezel buttons and indicators, Ø 30 mm

Harmony 9001 SK

Ø 30 mm plastic pushbuttons

Ø 30 mm plastic pushbuttons, switches, pilot lights

Harmony XVU

Ø 60 mm modular tower lights

The innovative Harmony XVU range of Ø 60 mm tower lights and sounders offers multiple lighting patterns, mounting flexibility, modern aesthetics, and unrivalled brightness

Harmony XVB

Ø 70 mm modular beacons and tower lights (up to IP66)

Ø 70 mm modular beacons and tower lights (up to IP66)

Acti 9 Residual Current Devices - RCDs

Acti 9 iC60 RCBO

Residual current circuit breaker with integrated overcurrent protection

Single and double pole RCBO, 6kA to 10kA in both 110V and 240V with 10mA to 100mA sensitivity

Tesys Contactors

Tesys D

Contactors and reversing contactors

Contactors and reversing contactors up to 75 kW/400V and 250A/AC1

Tesys F

Contactors and reversing contactors

Contactors and reversing contactors up to 450 kW/400 V and 2100 A/AC1

Tesys K

Contactors and reversing contactors

Contactors and reversing contactors up to 7.5kW 400/415V

Tesys LR2K

Thermal Overload Relays

TeSys LR2K is a range of thermal overload relays from 0.06 kW to 5.5kW that can be used as a stand-alone solution or mounted directly on to TeSys K miniature contactors

Tesys U

Starter controllers

Starter controllers up to 15 kW

Tesys GV2

Magnetic and thermal magnetic motor circuit breakers

Magnetic and thermal magnetic motor circuit breakers up to 15 kW

Tesys GV3

Magnetic and thermal magnetic motor circuit breakers

Thermal-magnetic and magnetic circuit-breakers up to 30 kW

Tesys LRD

Thermal overload relays

Thermal overload relay with manual or automatic reset from 0.1 to 150 A and 0.06 to 75 kW

Zelio Relays

Zelio Control

Measurement & control relays

Measurement and control relays RM4 - RM84 -RM17 - RM35 - REG

Zelio Logic

Smart relays

Smart relays 10 to 40 I/O

Zelio Relay

Plug-in relays

Electromechanical and Solid state relays

Zelio Relay

Solid State Relays

Solid State Relays

© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global