WINDSOR 120CM 4BL FAN PREWIRE WHITE


$90.32 Incl. GST

WIN120W

WINDSOR 120CM 4BL FAN PREWIRE WHITE

Product Attributes


Colour White
Diameter impeller 120.0 cm
Height 340.0 mm
Mains frequency 50.0 Hz
Max. flow rate 280.0 m3/min
Model Windsor
Mounting method Hangsure
Nominal power 50.0 W
Number of blades 4.0
Rated voltage 240.0 V
RPM 230.0
Type of fan Ceiling fan
UOM each
Category Ceiling Fans