
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
VOLT STICK
$84.01 Incl. GST
VS
VOLT STICK
Product Attributes
- Contact less voltage detection
- Yes
- Current supply
- Battery powered
- Data hold
- No
- Indication of direction of field rotation
- No
- Internal base load
- No
- Load switchable
- No
- Measuring circuit category
- CAT III
- Measuring point lightning
- No
- Single pole phase indication
- No
- Test prod protection
- No
- Voltage indication
- Audible/Visible
- Voltage measurement range
- 1000.0 V
- UOM
- each
- Category
- Voltage indicators and detectors
BUY NOW UOM: each


