
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
VC236H VANDALUX CLEAR
$547.10 Incl. GST
VC236H
VC236H VANDALUX CLEAR
Product Attributes
- Colour housing
- Grey
- Diffuser
- Clear
- Height/depth
- 120.0 mm
- IP Rating
- IP66
- Lamp
- Fluorescent
- Lamp power
- 36.0 W
- Length
- 1310.0 mm
- Material
- Aluminium Die-Cast
- Mounting method
- Surface mount
- Nominal voltage
- 230.0 V
- Number of lamps
- 2.0
- Power factor
- High
- Product range
- Vandalux
- Protection class
- Watertight
- Width
- 140.0 mm
- UOM
- each
- Category
- Surface fixtures
BUY NOW UOM: each


