TYPE A - FIXED THREAD TO SUIT PAFS & PAFH 16MM CONDUIT (LIQU




ADAAT16/M16/A/BLY

Type A straight fitting fixed external thread. For insertion into knockouts using a locknut. Locknut supplied with METRIC thread. Available in black/yellow.

Product Attributes

Air temperature lower operation limit -50 °C
Colour Black/yellow
Degree of protection (IP) IP69K
For tube diameter 16 mm
Material Polyamide 66
Max. temperature 120 °C
Suitable for PACS & PACH
Thread diameter metric 16 mm
Type A
UOM Each
Category Flexible Metal
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global