
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
TORCH, DOLPHIN, OLD STYLE, 1 X 6V SPRING CONTACT, YELLOW
$15.78 Incl. GST
108MK4YE
TORCH, DOLPHIN, OLD STYLE, 1 X 6V SPRING CONTACT, YELLOW
Product Attributes
- Battery type
- 6V
- Colour housing
- Yellow
- Lamp
- Incandescent
- Material
- Plastic
- Number of batteries
- 1.0
- Type of torch
- Torch
- Waterproof
- Yes
- Watertight
- Yes
- With lamp
- Yes
- UOM
- each
- Category
- Torches
BUY NOW UOM: each


