
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
TIME SWITCH 24 HR 16 AMP 1NO SINGLE MOD. 200 HR RESERVE; REPLACES AT1R
$128.70 Incl. GST
AT1R
TIME SWITCH 24 HR 16 AMP 1NO SINGLE MOD. 200 HR RESERVE; REPLACES AT1R
Product Attributes
- 24 h program
- Yes
- Assembly arrangement
- Complete device
- Colour
- White
- Connection system
- Screwed terminal
- Contact type
- 1 make contact (NO)
- Mounting direction
- Vertical
- Mounting method
- DIN rail
- Time setting
- 15.0 min
- UOM
- each
- Category
- Timers
BUY NOW UOM: each


