TIME DELAY SWITCH HOSE PROOF PNEUMATIC




CLI319HPWE

Time Delay Switch. Dimensions 115x70mm, mounting centres 84mm, mechanism projects 30mm from back of Plate. Terminals accommodate 3x2.5mm sq. cables. Overall height from plate mounting face 29mm. 250V 10A ac Normally Off, Hoseproof

Product Attributes

Assembly arrangement Basic element with full cover plate
Autonomy 0.33 h
Colour Cream white/electro white
Degree of protection (IP) IP56
Frequency 50 Hz
Material Plastic
Mounting method Flush mounted (plaster)
Nominal rated current 10 A
Nominal voltage 250 V
Number of modules (module system) 1
Surface protection Other
Switching current 10
Transparent No
Type House proof
Type of surface Brilliant
UOM Each
Category Switch Mechanism
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global