THERMAL OVERLOAD 35 - 38 A




ABBTF42-38

The TF42-38 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Product Attributes

Adjustable current range [Max] 38 A
Adjustable current range [Min] 35 A
Depth 53.5 mm
Dimensions 76.7 x 45 x 53.5mm
Height 76.7 mm
Rated voltage 690 V
Width 45 mm
UOM Each
Category Overload
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global