THERMAL OVERLOAD 3.1 - 4.2 A


$98.95 Incl. GST

TF42-4.2

THERMAL OVERLOAD 3.1 - 4.2 A

Product Attributes

Adjustable current range 4.2 A
Depth 53.5 mm
Dimensions 76.7 x 45 x 53.5mm
Height 76.7 mm
Voltage (Text) 690VAC
Width 45.0 mm
UOM EACH
Category Contactors and overloads


© 2017 Rexel Electrical  |  Legal  |  Rexel Global