
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
TF500/4 FLOODLIGHT C/W LAMP
$22.88 Incl. GST
TF500/4
TF500/4 FLOODLIGHT C/W LAMP
Product Attributes
- Colour cover
- Black
- IP Rating
- IP44
- Lamp
- Halogen
- Lamp power
- 500.0 W
- Material housing
- Aluminium die-cast
- Nominal voltage
- 230.0 V
- UOM
- each
- Category
- Floodlighting
BUY NOW UOM: each


