TERMINATOR N/P BR IP68 M16 FOR LTP16




FLCLTP16-M16-C

TERMINATOR N/P BR IP68 M16 FOR LTP16

Product Attributes

Construction type Compression fitting
Degree of protection (IP) IP66/IP67/IP68
Diameter 16 mm
Material Brass
Revolving thread Yes
Thread size male end M16
Type of surface Nickel-plated
UOM Each
Category Rigid Conduit Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global