SWITCHBOARD SURFACE MTG IP66




CLI56SB4GY

Surface Mounting - Full DIN Rail - IP66 Rated (56 Series), 4 Module - Full DIN rail

Product Attributes

Cable entry Above/under
Colour Grey
Cover model Closed
DIN-rail Yes
Degree of protection (IP) IP66
Depth 139 mm
EMC-version No
Extension possible No
Height 204 mm
Material housing Plastic
Model 56 series
Mounting method Surface mounting
Number of modular spacings 4
Number of rows 1
RAL-number 7035
Suitable for Wall mounting
Transparent cover/door Yes
Type of cover Door
Width 101 mm
Width in number of 9mm modular spacings 8
Width in number of modular spacings 4
With lock No
With mounting plate Yes
With transparent cover Yes
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global