
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SWITCH, VERTICAL, 2000 SERIES, 2 GANG, 10A, 250V, IP66, WHITE ELECTRIC
$37.57 Incl. GST
2032V66WE
SWITCH, VERTICAL, 2000 SERIES, 2 GANG, 10A, 250V, IP66, WHITE ELECTRIC
Product Attributes
- Assembly arrangement
- Switch Mechanism with Grid & Plate Surround
- Colour
- White
- IP Rating
- IP66
- Material
- Plastic
- Max. switching current
- 10.0 A
- Method of operation
- Switch Rocker/Button
- Mounting direction
- Vertical
- Mounting method
- Flush mount
- Nominal voltage
- 250.0 V
- Number of mechanism apertures
- 2.0
- Number of mechanisms
- 2.0
- Product range
- 2000 Series
- Switching current
- 10.0 A
- Type of fastening
- Mounting with screw
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


