
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SWITCH, SURFACE MOUNT, HERITAGE SERIES, BRASS, 1 GANG, 10A, 250V, WHITE ELECTRIC
$50.22 Incl. GST
1920/30WE
SWITCH, SURFACE MOUNT, HERITAGE SERIES, BRASS, 1 GANG, 10A, 250V, WHITE ELECTRIC
Product Attributes
- Assembly arrangement
- Switch Mechanism with Grid & Plate Full
- Colour
- White
- Colour cover
- Brass
- Material
- Porcelain
- Max. switching current
- 10.0 A
- Method of operation
- Switch Rocker/Button
- Mounting direction
- Vertical
- Mounting method
- Surface mount
- Nominal voltage
- 240.0 V
- Number of mechanisms
- 1.0
- Number of poles
- 1
- Product range
- Heritage Series
- Push button switch
- No
- Surface treatment
- Gloss
- Switching current
- 10.0 A
- Switching current for fluorescent lamps
- 8.0 A
- Type of fastening
- Mounting with screw
- Type of surface
- Brilliant
- Type of switch
- On/Off switch
- Wiring system
- 1/2 way
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


